Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bulbrite 776501 Straight Tube ST18 Incandescent Lamp 4-Watt E26 Medium Base 350-Lumens 80 CRI 2200K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bulbrite 776501 Straight Tube ST18 Incandescent Lamp 4-Watt E26 Medium Base 350-Lumens 80 CRI 2200K

SKU: 396972
Bulbrite 4-Watt Straight tube ST18 incandescent lamp delivers 350-Lumens of crisp and bright light output. Lamp has voltage rating of 120-Volts. It has E26 medium screw base. This lamp has color temperature rating 2200K and color rendering index of 80. It measures 2.375-Inch Dia x 5-Inch. Lamp has average life of 15000 hours. It emits or distributes light at beam angle of 280-degree.
  • Nostalgic collection
  • Power rating of 4-Watts
  • E26 medium screw base

Overview

Bulbrite 4-Watt Straight tube ST18 incandescent lamp delivers 350-Lumens of crisp and bright light output. Lamp has voltage rating of 120-Volts. It has E26 medium screw base. This lamp has color temperature rating 2200K and color rendering index of 80. It measures 2.375-Inch Dia x 5-Inch. Lamp has average life of 15000 hours. It emits or distributes light at beam angle of 280-degree.

Specifications

Bulb Shape
ST18 Straight Tube
Wattage
4
Voltage Rating
120 Volt
Average Life
15000 Hour
Beam Angle
280 Degree
Brand Name
Bulbrite
Maximum Overall Length
5
Bulb Base
E26 Medium
Color Temperature
2200K
CRI
80.0000
Dimmable
No
Lumens
350 Lumens
Light Color
No
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Straight Tubular
UPC
73969877651
Manufacturer Name
Bulbrite
Manufacturer Part Number
776501
UNSPSC
39101612

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.