Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bulbrite 134018 Straight Tube ST18 Incandescent Lamp 40-Watt E26 Medium Base 135-Lumens 100 CRI 2200K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bulbrite 134018 Straight Tube ST18 Incandescent Lamp 40-Watt E26 Medium Base 135-Lumens 100 CRI 2200K Clear

SKU: 100427
Bulbrite 40-Watt Straight tube ST18 nostalgic hairpin incandescent lamp delivers 135-Lumens of crisp and bright light output. Lamp in clear color, has voltage rating of 120-Volts. It has E26 medium screw base. This lamp with 2200K color temperature rating delivers amber light output. It has color rendering index of 100. It measures 2.25-Inch Dia x 5.125-Inch. Lamp has average life of 3000 Hours. It emits or distributes light at beam angle of 360-degree. Incandescent lamp is suitable for use in outdoor lanterns, ceiling fixtures and pendants that add aesthetic appeal to any decor.
  • Nostalgic collection
  • Handcrafted with defined steeple and intricate filament designs
  • Antique finish for authentic vintage feel

Overview

Bulbrite 40-Watt Straight tube ST18 nostalgic hairpin incandescent lamp delivers 135-Lumens of crisp and bright light output. Lamp in clear color, has voltage rating of 120-Volts. It has E26 medium screw base. This lamp with 2200K color temperature rating delivers amber light output. It has color rendering index of 100. It measures 2.25-Inch Dia x 5.125-Inch. Lamp has average life of 3000 Hours. It emits or distributes light at beam angle of 360-degree. Incandescent lamp is suitable for use in outdoor lanterns, ceiling fixtures and pendants that add aesthetic appeal to any decor.

Specifications

Maximum Overall Length
5.125
Bulb Shape
ST18 Straight Tube
Wattage
40
Energy Star Flag
No
Bulb Base Group
Screw-In
UNSPSC
39101612
Bulb Overall Shape
Straight Tubular
Voltage Rating
120 Volt
Manufacturer Part Number
134018
Lumens
135 Lumens
Average Life
3000 Hour
UPC
73969813418
Manufacturer Name
Bulbrite
Light Color
Amber
Beam Angle
360 Degree
Brand Name
Bulbrite
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
2200K
CRI
100.0000
Dimmable
No
Item Name
Incandescent Lamp

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.