Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bugler ALT30F Putty Knife 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bugler ALT30F Putty Knife 3-Inch

SKU: 265150
Standard Pack/Case Quantity: 10/Pack
Bugler 3-Inch Long flexible putty knife supports spackling, scraping, spreading and stripping.
  • Overall length of 3-inches
  • Knife handle offers comfort for prolonged work
  • Design to support spackling, scraping, spreading and stripping

Overview

Bugler 3-Inch Long flexible putty knife supports spackling, scraping, spreading and stripping.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Insulation Material
No
UNSPSC
27111503
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standard Pack/Case Quantity
10/Pack
Manufacturer Part Number
ALT30F
Manufacturer Name
Bugler
Brand Name
Bugler
Finish
No
Overall Length
3
Item Name
Putty Knife
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.