Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BRK PRC710B Single Station Smoke And CO Combination Alarm 3-Volt Lithium Power Cell First Alert®

  

*Images are for illustration purposes only and may not be an exact representation of the product

BRK PRC710B Single Station Smoke And CO Combination Alarm 3-Volt Lithium Power Cell First Alert®

SKU: 416250
BRK First Alert® PC1210 Model Single station smoke and CO combination alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. It employs sleek, contemporary low-profile design that complements with any decor. Alarm in white color, measures 5.7-Inch Dia x 1.28-Inch. It has noise level of 85 DB at 10 ft. Alarm incorporates photoelectric smoke sensor and electrochemical CO sensor to ensure maximum protection/safety.

This alarm automatically resets when smoke clears. It provides audible sound for end of life indication, power up indication, malfunction indication and low battery indication. This tamper-proof sealed uses 10-year 3-Volt lithium power cell for reliable operation. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.
  • Has silence feature
  • Tamper-resistant feature locks alarm to mounting bracket to prevent removal of battery and/or alarm
  • Recommended for installation outside areas that are prone to nuisance alarms such as kitchens, bathrooms and utility rooms
  • Combination alarms save time and money on installation

Overview

BRK First Alert® PC1210 Model Single station smoke and CO combination alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. It employs sleek, contemporary low-profile design that complements with any decor. Alarm in white color, measures 5.7-Inch Dia x 1.28-Inch. It has noise level of 85 DB at 10 ft. Alarm incorporates photoelectric smoke sensor and electrochemical CO sensor to ensure maximum protection/safety.

This alarm automatically resets when smoke clears. It provides audible sound for end of life indication, power up indication, malfunction indication and low battery indication. This tamper-proof sealed uses 10-year 3-Volt lithium power cell for reliable operation. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Alarm Reset
Automatic When Smoke Clears
Noise Level
85 DB at 10 ft
Sub Brand
First Alert®
Type
Single Station
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Size
5.7 Inch Dia x 1.28 Inch Height
UNSPSC
46191501
Indicator Lights
LED
Power Source
3 Volt Lithium Battery
Sensor Type
Photoelectric Smoke, Electrochemical CO
Standards
UL 217, UL 2034, NFPA 101, CSFM, NFPA 72, NFPA 720
GTIN
00029054015006
RoHS Flag
No
Made In America
Yes
Country Of Origin
Mexico
Energy Star Flag
No
Item Name
Smoke And CO Combination Alarm
Manufacturer Part Number
PRC710B
UPC
02905401500
Brand Name
BRK
Environmental Conditions
10 - 95% Relative Humidity
Color/Finish
White
Manufacturer Name
BRK
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.