Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BRK 9120-LBL Dual Ionization Single/Multi-Station Smoke Alarm With Battery Backup 9-Volt Lithium Battery 120-Volt AC/DC First Alert®

  

*Images are for illustration purposes only and may not be an exact representation of the product

BRK 9120-LBL Dual Ionization Single/Multi-Station Smoke Alarm With Battery Backup 9-Volt Lithium Battery 120-Volt AC/DC First Alert®

SKU: 371755
BRK First Alert® 9120B Model Single/multi station smoke alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 5.6-Inch Dia x 2-Inch. Alarm featuring solid-state piezo horn, has noise level of 85 DB at 10 ft. It incorporates dual ionization smoke sensor that is effective at detecting small particles produced by flaming fires. It employs smart technology to minimize the number of nuisance alarms.

This alarm automatically resets when smoke clears. It provides audible sound for power up indication, malfunction indication and low battery indication. It supports interconnection with up to 18 units of BRK/First Alert smoke, heat and carbon monoxide alarms and maximum of 12 units of smoke alarms. It has 10-year lithium battery backup for reliable operation. This alarm comes with mounting bracket that has keyhole slots to eliminate the need of removing the electrical box screws for installation. It supports mounting on wall and ceiling. Specifically it withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.
  • Locked battery drawer
  • Latching alarm indicator remembers which unit initiated an alarm
  • Ideal mount lets for easy alignment of alarm
  • Has single test/silence button
  • Two locking features are provided to prevent battery theft and/or theft of the unit
  • Connection to AC power is made with a "Quick-Connect" wiring harness

Overview

BRK First Alert® 9120B Model Single/multi station smoke alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 5.6-Inch Dia x 2-Inch. Alarm featuring solid-state piezo horn, has noise level of 85 DB at 10 ft. It incorporates dual ionization smoke sensor that is effective at detecting small particles produced by flaming fires. It employs smart technology to minimize the number of nuisance alarms.

This alarm automatically resets when smoke clears. It provides audible sound for power up indication, malfunction indication and low battery indication. It supports interconnection with up to 18 units of BRK/First Alert smoke, heat and carbon monoxide alarms and maximum of 12 units of smoke alarms. It has 10-year lithium battery backup for reliable operation. This alarm comes with mounting bracket that has keyhole slots to eliminate the need of removing the electrical box screws for installation. It supports mounting on wall and ceiling. Specifically it withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.

Specifications

Closure Type
No
Mounting
Ceiling/Wall
Voltage Rating
120 Volt AC/DC
Sub Brand
First Alert®
Item Name
Smoke Alarm With Battery Backup
Temperature Rating
40 to 100 deg F
Type
Single/Multi-Station
Size
5.6 Inch Dia x 2 Inch Height
Environmental Conditions
10 - 95% Relative Humidity
Noise Level
85 DB at 10 ft
Alarm Reset
Automatic When Smoke Clears
Horn Type
Solid State Piezo
Indicator Lights
LED
Interconnections
Upto 18 Units of First Alert or BRK Smoke, CO and Heat Alarms, Maximum of 12 Smoke Alarms
Power Source
9 Volt Lithium Battery
Sensor Type
Dual Ionization Smoke
Frequency Rating
60 Hz
Brand Name
BRK
Manufacturer Part Number
9120-LBL
UPC
02905401536
Energy Star Flag
No
Degree of Protection
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
46191501
GTIN
00029054015365
Standards
NFPA 101, Complies with UL217, CSFM, NFPA 72, HUD, FHA
Amperage Rating
0.04 Amp Standby/Alarm
Color/Finish
White
Manufacturer Name
BRK

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.