Briscon SN-300-B-SS-100 Stainless Steel Non-Insulated Cable Staple 13/16-Inch x 1-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Briscon SN-300-B-SS-100 Stainless Steel Non-Insulated Cable Staple 13/16-Inch x 1-3/8-Inch

SKU: 540554
Briscon Non-insulated cable staple has stainless steel construction for strength and durability. The staple measuring 13/16-Inch x 1-3/8-Inch, is suitable for use with 8/3-AWG armored/metal clad cable, 8/3-6/3-AWG non-metallic sheathed cable, 8/2-6/3-AWG service entrance cable and 10/3-AWG underground feeder cable. It is ideal to use on pressure treated lumber and exterior applications. The staple is UL listed.
  • Made from stainless steel for corrosion resistance and durability
  • Non-insulated
  • Suitable for use on pressure treated lumber and exterior applications

Overview

Briscon Non-insulated cable staple has stainless steel construction for strength and durability. The staple measuring 13/16-Inch x 1-3/8-Inch, is suitable for use with 8/3-AWG armored/metal clad cable, 8/3-6/3-AWG non-metallic sheathed cable, 8/2-6/3-AWG service entrance cable and 10/3-AWG underground feeder cable. It is ideal to use on pressure treated lumber and exterior applications. The staple is UL listed.

Specifications

Standards
UL Listed
Material
Stainless Steel
Item Name
Non-Insulated Cable Staple
Finish
No
Brand Name
Briscon
Energy Star Flag
No
UNSPSC
31162404
For Use With
8/3 AWG Armored/Metal Clad Cable, 8/3-6/3 AWG Non-Metallic Sheathed Cable, 8/2-6/3 AWG Service Entrance Cable, 10/3 AWG Underground Feeder Cable
Insulation Material
No
Package Quantity
100/Pack, 5000/Carton
Size
13/16 Inch x 1-3/8 Inch
Cable Range
8/3 AWG (Armored Cable, Metal Clad), 8/2-6/3 AWG SE Cable, 8/3-6/3 AWG Non-Metallic Sheathed, 10/3 AWG Underground Feeder
UPC
78022773303
Manufacturer Name
Briscon
Manufacturer Part Number
SN-300-B-SS-100

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.