Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Briscon PS-5-50 Plastic 2-Hole Conduit Strap 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Briscon PS-5-50 Plastic 2-Hole Conduit Strap 1/2-Inch

SKU: 67253
Briscon 2-Hole Conduit strap of trade size 1/2-Inch, features plastic construction. It measures 7/8-Inch x 7/8-Inch.
  • Comes in gray color
  • Trade size of 1/2-Inch
  • Features plastic construction

Overview

Briscon 2-Hole Conduit strap of trade size 1/2-Inch, features plastic construction. It measures 7/8-Inch x 7/8-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1/2 Inch
Color
Gray
UNSPSC
39131700
Energy Star Flag
No
Material
Plastic
sku
67253
UPC
78022741700
Manufacturer Name
Briscon
Manufacturer Part Number
PS-5-50
Item Name
Conduit Strap
Brand Name
Briscon
Dimensions
7/8 Inch Length x 7/8 Inch Height (Inside)
Finish
No
Type
2-Hole
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.