Tour  

Bridgeport EC-075 Steel Expansion Coupling 3/4-Inch Mighty-Move

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport EC-075 Steel Expansion Coupling 3/4-Inch Mighty-Move

SKU: 126641
Standard Pack/Case Quantity: 15/Unit Pack, 60/Standard Pack
Bridgeport Mighty-Move Expansion coupling of 3/4-Inch trade size, provides set screw connection to join two lengths of EMT. This 6-Inch expansion coupling has an expansion length of 1-1/16-inches to couple with EMT fitting. The coupling in zinc-plated finish, has steel construction for strength and durability. This expansion coupling is suitable for use with EMT conduits for up to plus or minus 2-Inch of conduit movement. It is ideal for use with an optional bonding jumper. Expansion coupling meets cULus, UL 514B, E24001 and RoHS standards.
  • Easy to use and install
  • Suitable for use in dry locations
  • Made from steel for added strength and durability
  • Has zinc-plated finish for corrosion resistance
  • Has 3/4-Inch trade size
  • Suitable for use with EMT conduits for up to plus or minus 2-Inch of conduit movement

Overview

Bridgeport Mighty-Move Expansion coupling of 3/4-Inch trade size, provides set screw connection to join two lengths of EMT. This 6-Inch expansion coupling has an expansion length of 1-1/16-inches to couple with EMT fitting. The coupling in zinc-plated finish, has steel construction for strength and durability. This expansion coupling is suitable for use with EMT conduits for up to plus or minus 2-Inch of conduit movement. It is ideal for use with an optional bonding jumper. Expansion coupling meets cULus, UL 514B, E24001 and RoHS standards.

Specifications

Bonding Jumper Included
No
Manufacturer Part Number
EC-075
Manufacturer Name
Bridgeport
UPC
78174704301
Standard Pack/Case Quantity
15/Unit Pack, 60/Standard Pack
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
Fitting Type
Coupling
UNSPSC
39131700
GTIN
00781747043016
Brand Name
Bridgeport
Standards
UL 514B, E24001 Listed, cULus Certified, NEMA FB-1 Standard, RoHS Compliant
Connection Type
Set Screw
Trade Size
3/4 Inch
Finish
Zinc Plated
For Use With
EMT Conduit
Item Name
Expansion Coupling
Material
Steel
Overall Length
6
Schedule
No
Sub Brand
Mighty-Move
Expansion Length
1.0625
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.