Bridgeport 895-DC2 Die Cast Zinc 90-Degree Cable Connector 3/8-Inch Mighty-Seal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport 895-DC2 Die Cast Zinc 90-Degree Cable Connector 3/8-Inch Mighty-Seal®

SKU: 127913
Bridgeport Mighty-Seal® 90-Degree Cable connector of 3/8-Inch trade size, accepts conductor of size 0.5 - 0.61-Inch. It is made of zinc die-cast housing with ball burnished finish. It is compatible with PVC jacketed JMC/TECK cables. Connector is UL listed.
  • Trade size of 3/4-Inch
  • Features die-cast zinc construction
  • Perfect for use with PVC jacketed JMC/TECK cables

Overview

Bridgeport Mighty-Seal® 90-Degree Cable connector of 3/8-Inch trade size, accepts conductor of size 0.5 - 0.61-Inch. It is made of zinc die-cast housing with ball burnished finish. It is compatible with PVC jacketed JMC/TECK cables. Connector is UL listed.

Specifications

RoHS Flag
Yes
Manufacturer Part Number
895-DC2
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39131706
Brand Name
Bridgeport
GTIN
00781747158956
Standards
UL 514B Listed
Manufacturer Name
Bridgeport
UPC
78174715895
Fitting Type
Angled Connector
Thread Size
No
Trade Size
3/8 Inch
Conductor Range
0.5 - 0.61 Inch
Degree of Protection
No
Dimensions
2-3/4 Inch Length
Finish
Ball Burnished, Mirror Smooth
For Use With
PVC Jacketed JMC/TECK Cables
Insulation Material
No
Item Name
90 Degree Cable Connector
Material
Die Cast Zinc
Sub Brand
Mighty-Seal®

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.