Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bridgeport 390-DC Die Cast Zinc Insulated Grounding Bushing 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport 390-DC Die Cast Zinc Insulated Grounding Bushing 4-Inch

SKU: 86283
Bridgeport Insulated grounding bushing is ideal for use on rigid and IMC conduits. This grounding bushing of trade size 4-inches, has die-cast zinc body construction for longer endurance. It measures 3-7/8-Inch ID x 4-13/16-Inch Dia x 13/16-Inch. This grounding bushing is perfect for use with locknut to terminate service conduit to cabinet. The aluminum alloy 6061-T6 grounding lug of this nylon-insulated grounding bushing accepts conductors of size 14 - 1/0-AWG. It has plastic liner that efficiently prevents damage to wire insulation. Grounding bushing is UL/cULus listed, NEMA FB-1 rated, RoHS compliant and meets A-A-50553 Federal specifications.
  • Aluminum alloy lug provides bonding jumper to neutral busbar
  • Has trade size of 4-inches
  • Measures 3-7/8-Inch ID x 4-13/16-Inch Dia x 13/16-Inch

Overview

Bridgeport Insulated grounding bushing is ideal for use on rigid and IMC conduits. This grounding bushing of trade size 4-inches, has die-cast zinc body construction for longer endurance. It measures 3-7/8-Inch ID x 4-13/16-Inch Dia x 13/16-Inch. This grounding bushing is perfect for use with locknut to terminate service conduit to cabinet. The aluminum alloy 6061-T6 grounding lug of this nylon-insulated grounding bushing accepts conductors of size 14 - 1/0-AWG. It has plastic liner that efficiently prevents damage to wire insulation. Grounding bushing is UL/cULus listed, NEMA FB-1 rated, RoHS compliant and meets A-A-50553 Federal specifications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Die Cast Zinc, 6061-T6 Aluminum Alloy Grounding Lug
Schedule
No
Outside Diameter
4.812
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
GTIN
00781747093905
Temperature Rating
105 deg C
Standards
UL 514B, E20412 Listed, cULus Certified, RoHS Compliant, Federal Specification: A-A-50553, NEMA FB-1
Trade Size
4 Inch
UNSPSC
39131700
Insulation Material
Nylon
Length
0.812
sku
86283
UPC
78174709390
Manufacturer Name
Bridgeport
Manufacturer Part Number
390-DC
Brand Name
Bridgeport
Item Name
Insulated Grounding Bushing
Conductor Range
14-1/0 AWG
Finish
Ball Burnished, Mirror Smooth and Tin Electroplated Grounding Lug
For Use With
Rigid/IMC Conduit
Inside Diameter
3.875
Degree of Protection
No
Fitting Type
No
Thread Size
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.