Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bridgeport 1521-DC Die Cast Zinc Offset Conduit Nipple 3/4-Inch x 2-3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport 1521-DC Die Cast Zinc Offset Conduit Nipple 3/4-Inch x 2-3/4-Inch

SKU: 122824
Bridgeport 2.75-Inch Long offset conduit nipple of trade size 3/4-Inch, has sturdy die-cast zinc construction with ball burnished mirror smooth finish. Nipple with MNTP connections, helps to offset the axis of 3/4-Inch raceway between the enclosure runs. This 1.312-Inch nipple is perfect for use with rigid/IMC conduits in dry locations. Offset nipple is UL listed, CSA certified, RoHS compliant and meets Federal Specifications as well as NEMA standards.
  • Features die-cast zinc construction
  • Has trade size of 3/4-Inch
  • Suitable for use with rigid/IMC conduits

Overview

Bridgeport 2.75-Inch Long offset conduit nipple of trade size 3/4-Inch, has sturdy die-cast zinc construction with ball burnished mirror smooth finish. Nipple with MNTP connections, helps to offset the axis of 3/4-Inch raceway between the enclosure runs. This 1.312-Inch nipple is perfect for use with rigid/IMC conduits in dry locations. Offset nipple is UL listed, CSA certified, RoHS compliant and meets Federal Specifications as well as NEMA standards.

Specifications

Brand Name
Bridgeport
GTIN
00781747915214
Standards
UL 514B, E9391 Listed, CSA LR39354, Federal Specification: A-A-50553, NEMA FB-1, RoHS Compliant
Connection Type
Male Threaded
RoHS Flag
Yes
Finish
Ball Burnished, Mirror Smooth
For Use With
Rigid/IMC Conduit
Item Name
Offset Conduit Nipple
Length
2.75
Material
Die Cast Zinc
Trade Size
3/4 Inch
UNSPSC
39131718
UPC
78174791521
Manufacturer Name
Bridgeport
Manufacturer Part Number
1521-DC
Country Of Origin
United States of America
Energy Star Flag
No
Thread Type
No
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.