Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Brady PTL-19-427 Vinyl Self-Laminating Wire And Cable Label 1-Inch x 1-Inch White/Translucent TLS 2200®/TLS PC Link®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brady PTL-19-427 Vinyl Self-Laminating Wire And Cable Label 1-Inch x 1-Inch White/Translucent TLS 2200®/TLS PC Link®

SKU: 105174
Brady TLS 2200®/TLS PC Link® Self-laminating wire and cable label in white/translucent color, has acrylic adhesive for firm adhesion. It has vinyl construction. It measures 1-Inch x 1-Inch. Wire and cable label is suitable for use with BMP61, BMP71, TLS2200 and TLS PC Link thermal transfer portable printers. Label offers superior resistance to abrasion, solvents, water, oil and dirt. Wire and cable label is UL listed.
  • Tail serves as over laminate to protect the print
  • laboratory identification, panel identification, voice/data identification, wire and cable marking application
  • Printable area measures 1-Inch x 0.375-Inch

Overview

Brady TLS 2200®/TLS PC Link® Self-laminating wire and cable label in white/translucent color, has acrylic adhesive for firm adhesion. It has vinyl construction. It measures 1-Inch x 1-Inch. Wire and cable label is suitable for use with BMP61, BMP71, TLS2200 and TLS PC Link thermal transfer portable printers. Label offers superior resistance to abrasion, solvents, water, oil and dirt. Wire and cable label is UL listed.

Specifications

Finish
No
Container Type
No
Legend Color
No
GTIN
00662820183730
Color
White/Translucent
Standards
UL Listed
UNSPSC
55121612
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Width
1
Adhesive Material
Acrylic
Type
Self-Laminating
UPC
66282018373
Manufacturer Name
Brady
Manufacturer Part Number
PTL-19-427
Item Name
Wire And Cable Label
Length
1
Brand Name
Brady
Sub Brand
TLS 2200®/TLS PC Link®
Material
Vinyl
For Use With
BMP®61, BMP®71, TLS 2200® and TLS-PC Link Thermal Transfer Portable Printers

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.