Brady 42011 Ribbon 2-Inch x 75-ft Black HandiMark®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brady 42011 Ribbon 2-Inch x 75-ft Black HandiMark®

SKU: 99965
Brady HandiMark® Ribbon in black color, is suitable for the identification of wires, panels and industrial items. It has a dimension of 2-Inch x 75-ft. The resin-formulated ribbon produces a high-performance images with excellent solvent and scratch resistance. Tough and smear-proof ribbon produces long lasting printed text, which withstands for years in industrial areas and outdoor conditions.
  • Super-tough, smear-proof ribbon for the HandiMark® Portable Label Maker ensures that printed text lasts for years
  • Self-contained ribbon cartridges are hassle-free and easy to replace without any printer calibration and ribbon threading
  • For HandiMark® portable label maker

Overview

Brady HandiMark® Ribbon in black color, is suitable for the identification of wires, panels and industrial items. It has a dimension of 2-Inch x 75-ft. The resin-formulated ribbon produces a high-performance images with excellent solvent and scratch resistance. Tough and smear-proof ribbon produces long lasting printed text, which withstands for years in industrial areas and outdoor conditions.

Specifications

Insulation Material
No
Stud Size
No
GTIN
00754473420116
UNSPSC
45101711
RoHS Flag
Contact manufacturer
Width
2
Country Of Origin
Mexico
Energy Star Flag
No
Formulation
Resin
Brand Name
Brady
Sub Brand
HandiMark®
Color
Black
UPC
75447342011
Manufacturer Name
Brady
Manufacturer Part Number
42011
Finish
No
Item Name
Ribbon
Length
75

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.