Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Brady 142748 Tape Cartridge 2-1/4-Inch x 90-ft x 0.004-Inch Yellow Versaprinter™ Labelizer®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brady 142748 Tape Cartridge 2-1/4-Inch x 90-ft x 0.004-Inch Yellow Versaprinter™ Labelizer®

SKU: 260688
Brady Versaprinter™ Labelizer® Tape cartridge in yellow color, has low-shrink vinyl construction with ultra-aggressive adhesive to withstand rust and corrosion resistance. It has acrylic adhesive that is perfect for labeling pipes, equipment, shelves and nearly any other industrial surface. The cartridge measuring 2.25-Inch x 90-ft x 0.004-Inch, is compatible with Versaprinter™ and Labelizer® printers. It is suitable for pipe markers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels. The tape cartridge meets RoHS Directive 2002/95/EC standards.
  • A durable, low-shrink vinyl with ultra-aggressive adhesive used for labeling pipes, equipment, shelves and nearly any other industrial surface
  • Made from highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces including outdoors
  • Obeys and clings to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to cleaners and detergents, exposure to chemicals, greases and oils, salt spray and general industrial grime
  • All-in-one cartridge comes with ribbon and label supply
  • Suitable for Versaprinter™ and Labelizer® printers, pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels

Overview

Brady Versaprinter™ Labelizer® Tape cartridge in yellow color, has low-shrink vinyl construction with ultra-aggressive adhesive to withstand rust and corrosion resistance. It has acrylic adhesive that is perfect for labeling pipes, equipment, shelves and nearly any other industrial surface. The cartridge measuring 2.25-Inch x 90-ft x 0.004-Inch, is compatible with Versaprinter™ and Labelizer® printers. It is suitable for pipe markers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels. The tape cartridge meets RoHS Directive 2002/95/EC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Temple Style
No
Temple Material
No
Temple Color
No
Lens Color
No
Frame Style
No
Frame Material
No
Frame Color
No
Lens Material
No
Resists
Abrasion, Chemical and Oil Resistant
Color
Yellow
Energy Star Flag
No
Length
90
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC Compliant
GTIN
00754473207236
UNSPSC
55121612
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Manufacturer Part Number
142748
Sub Brand
Versaprinter™, Labelizer®
Temperature Rating
-40 to 180 deg F
Thickness
0.004
Width
2.25
Adhesive Material
Acrylic
Backing Material
No
Manufacturer Name
Brady
Item Name
Tape Cartridge
Brand Name
Brady
Legend Color
No
UPC
75447320723

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.