Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Brady 102307 Self-Adhesive Mount Arc Flash Label Black/Orange Legend

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brady 102307 Self-Adhesive Mount Arc Flash Label Black/Orange Legend

SKU: 222095
Standard Pack/Case Quantity: 100 Label/Roll
Brady Arc flash label in white color, has polyester construction for corrosion resistance and durability. It features permanent, pressure sensitive polyester over laminate for protecting the label and bonds even to the most difficult surfaces and shapes. The label measuring 5-Inch x 3.5-Inch, has 100 numbers of labels. It is suitable for use in safety signs, identification of fire alarms, extinguishers and emergency exits. The arc flash label meets OSHA, NFPA, NEC and NFPA70E standards.
  • An indoor/outdoor high performance pressure sensitive safety sign
  • Withstands weathers up to 8 years outdoors, even longer indoors and wide temperature variations up to 230 deg F
  • Has flexible material that conforms to most surfaces for protecting graphics hold up to harsh environments, abrasion and repeated spills and cleanings
  • Has permanent, pressure sensitive adhesive that forms a long lasting bond even to the most difficult surfaces and shapes
  • Has cold temperature adhesive that allows the signage to be applied at 0 deg F
  • Suitable for use in safety signs, identification of fire alarms, extinguishers and emergency exits

Overview

Brady Arc flash label in white color, has polyester construction for corrosion resistance and durability. It features permanent, pressure sensitive polyester over laminate for protecting the label and bonds even to the most difficult surfaces and shapes. The label measuring 5-Inch x 3.5-Inch, has 100 numbers of labels. It is suitable for use in safety signs, identification of fire alarms, extinguishers and emergency exits. The arc flash label meets OSHA, NFPA, NEC and NFPA70E standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Suspension Type
No
Country Of Origin
Mexico
Standard Pack/Case Quantity
100 Label/Roll
Energy Star Flag
No
Color
White
Standards
OSHA, NFPA, NEC and NFPA70E Compliant
GTIN
00754473008994
UNSPSC
55122003
RoHS Flag
Contact manufacturer
Number of Labels
100.0000
Item Name
Arc Flash Label
Finish
No
Manufacturer Part Number
102307
Height
3.5
UPC
75447300899
Legend Color
Black/Orange
Manufacturer Name
Brady
Material
Polyester
Mounting
Self-Adhesive
Size
0.006 Inch Depth
Temperature Rating
-40 to 230 deg F
Width
5
Legend
ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE REQUIRED DO NOT OPERATE CONTROLS OR OPEN COVERS without APPROPRIATE PERSONAL PROTECTION EQUIPMENT. FAILURE TO COMPLY MAY RESULT IN INJURY OR DEATH! REFER TO NFPA 70E FOR MINIMUM PPE REQUIREMENTS.
Brand Name
Brady

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.