Lamp Wattage | 50 Watt |
Number of Lamps | 1.0000 |
---|---|---|---|
Lumens | 3500 Lumens |
Frequency Rating | 50/60 Hz |
Item Name | LED Flood Light |
Finish | White Aluminum |
Dimmable | No |
Dimensions | 275 mm Length x 265 mm Width x 38 mm Height |
Degree of Protection | IP65 |
Shape | No |
Style | Outdoor/Indoor |
Standards | BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493, BS EN 55015+A2, BS EN 61547, BS EN 61000-3-2+A2, BS EN 61000-3-3, RoHS Compliant |
Energy Star Flag | No |
UNSPSC | 39111611 |
Construction | High Grade Aluminum Body |
Lamp Type/Designation | LED |
Lamp Included | Yes |
Fixture Wattage | 50 Watt |
Collection | ispot® |
Voltage Rating | 120 Volt |
Type | Driverless |
Socket Type | No |
Color Temperature | 5700K |
sku | 411805 |
Manufacturer Name | Brackenheath |
UPC | 01621121404 |
Manufacturer Part Number | I1040W |
Brand Name | Brackenheath |
Average Life | 36000 Hour |
Is Not Returnable | No |
Hazardous Materials Code | N |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.