Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Brackenheath I1030W 1-Light Driverless LED Flood Light 30-Watt 120-Volt White Aluminum ispot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brackenheath I1030W 1-Light Driverless LED Flood Light 30-Watt 120-Volt White Aluminum ispot®

SKU: 411798
Brackenheath ispot® Collection 1-Light driverless flood light in white color, features high-grade aluminum body with white aluminum finish. This outdoor/indoor style flood light has one 30-Watt high voltage LED lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 5700K to ensure optimal light level in the surrounding. Lamp offers 2100-Lumens of bright light output. This flood light with ultra thin design, measures 275 mm x 265 mm x 38 mm. It has more than 36000 hours of life span. This flood light is ideal for use both indoor and outdoor applications. It has IP65 rated degree of protection. Flood light is RoHS compliant and meets BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493 standards.
  • Complete with mounting bracket and 900 mm flex
  • Instant start and restart can be used with PIR sensors
  • Adjustable hold time, sensitivity and lux level

Overview

Brackenheath ispot® Collection 1-Light driverless flood light in white color, features high-grade aluminum body with white aluminum finish. This outdoor/indoor style flood light has one 30-Watt high voltage LED lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 5700K to ensure optimal light level in the surrounding. Lamp offers 2100-Lumens of bright light output. This flood light with ultra thin design, measures 275 mm x 265 mm x 38 mm. It has more than 36000 hours of life span. This flood light is ideal for use both indoor and outdoor applications. It has IP65 rated degree of protection. Flood light is RoHS compliant and meets BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493 standards.

Specifications

Lamp Wattage
30 Watt
Number of Lamps
1.0000
Lumens
2100 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light
Finish
White Aluminum
Dimmable
No
Dimensions
275 mm Length x 265 mm Width x 38 mm Height
Degree of Protection
IP65
Shape
No
Style
Outdoor/Indoor
Standards
BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493, BS EN 55015+A2, BS EN 61547, BS EN 61000-3-2+A2, BS EN 61000-3-3, RoHS Compliant
Energy Star Flag
No
UNSPSC
39111611
Construction
High Grade Aluminum Body
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
30 Watt
Collection
ispot®
Voltage Rating
120 Volt
Type
Driverless
Socket Type
No
Color Temperature
5700K
Manufacturer Name
Brackenheath
UPC
01621121399
Manufacturer Part Number
I1030W
Brand Name
Brackenheath
Average Life
36000 Hour

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.