Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bomber Eyewear Z101 Z-Bomb Safety Glasses Clear Frame Clear Lens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bomber Eyewear Z101 Z-Bomb Safety Glasses Clear Frame Clear Lens

SKU: 464368
Bomber Eyewear Z-Bomb Safety glasses feature attractive clear wraparound frame. These UV-protected glasses have clear polycarbonate lens for better look and visibility. They measure 144 mm x 43 mm x 160 mm. Safety glasses meet ANSI Z87+ safety standards.
  • Measures 160 mm x 144 mm x 43 mm
  • Clear colored lens
  • Wrap-around frame style design

Overview

Bomber Eyewear Z-Bomb Safety glasses feature attractive clear wraparound frame. These UV-protected glasses have clear polycarbonate lens for better look and visibility. They measure 144 mm x 43 mm x 160 mm. Safety glasses meet ANSI Z87+ safety standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Strap Type
No
Closure Type
No
UV Protection
Yes
Temple Material
No
Temple Color
No
Country Of Origin
France
Standards
Meets ANSI Z87+ Safety Standard
UNSPSC
46181802
RoHS Flag
Yes
Energy Star Flag
No
Lens Material
Polycarbonate
Temple Style
No
Lens Color
Clear
Manufacturer Name
Bomber Eyewear
Manufacturer Part Number
Z101
Item Name
Z-Bomb Safety Glasses
Frame Style
Wraparound
Frame Material
No
Frame Color
Clear
Brand Name
Bomber Eyewear

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.