Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bodine LP550 (1) HO T5 and T8 Lamps Lamp Low Profile Fluorescent Emergency Lighting Ballast 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bodine LP550 (1) HO T5 and T8 Lamps Lamp Low Profile Fluorescent Emergency Lighting Ballast 120/277-Volt AC

SKU: 134100
Bodine Low-profile fluorescent emergency lighting ballast is suitable to use with one HO T5 or T8 lamp. It has voltage rating of 120/277-Volt AC and current rating of 190-Milli-Amps. It features galvanized metal case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 18.5-Inch x 1.18-Inch x 1.18-Inch. It withstands temperature rating of 0 to 50 deg C. Ballast is UL listed.
  • LP550 is suitable for indoor and damp locations and for sealed and gasketed fixtures, including fixtures rated for wet locations
  • During emergency operation, illuminates only one lamp, even if installed with a multi-lamp AC ballast
  • A solid-state charging indicator light to monitor the charger and battery, a 1-Pole test switch and installation hardware shall be offered
  • Initial light output of 390 - 700 Lumens
  • Has 1-Pole test switch
  • Battery charging current of 165-Milli-Amps, recharge time of 24 hours
  • 18.1-Inch Mounting center

Overview

Bodine Low-profile fluorescent emergency lighting ballast is suitable to use with one HO T5 or T8 lamp. It has voltage rating of 120/277-Volt AC and current rating of 190-Milli-Amps. It features galvanized metal case. Ballast operates at the frequency rating of 60-Hz. Ballast measures 18.5-Inch x 1.18-Inch x 1.18-Inch. It withstands temperature rating of 0 to 50 deg C. Ballast is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
UNSPSC
39101901
Start Type
No
Standards
UL Listed
Voltage Rating
120/277 Volt AC
Ballast Wattage
2.6 Watt AC Input
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Type
Low Profile
Number of Lamps
1.0000
Material
Galvanized Metal
UPC
78108706634
Manufacturer Name
Bodine
Manufacturer Part Number
LP550
Amperage Rating
190 Milli-Amp AC
Dimmable
No
Brand Name
Bodine
Dimensions
18.5 Inch Length x 1.18 Inch Width x 1.18 Inch Height
Frequency Rating
60 Hz
Item Name
Fluorescent Emergency Lighting Ballast
Lamp Type
HO T5 and T8 Lamps

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.