Bodine BSL17C-C2 Emergency LED Driver 120 - 277-Volt AC Input 15 - 50-Volt DC Output 7-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bodine BSL17C-C2 Emergency LED Driver 120 - 277-Volt AC Input 15 - 50-Volt DC Output 7-Watt Output

SKU: 400642
Bodine Emergency LED driver has input voltage rating of 120 - 277-Volt AC, input current rating of 45-Milli-Amps and input power rating of 2.75-Watts at 50/60-Hz. It measures 12-Inch x 2.4-Inch x 1.5-Inch. This LED driver offers controlled power operation for predictable discharge. It has output voltage rating of 15 - 50-Volt DC, output current rating of 470-Milli-Amps and output power rating of 7-Watts. Metal case has conduit on both the ends.

Emergency LED driver has 180-Milli-Amps Ni-Cad battery that keeps LED on up to 90 mins. It withstands temperature rating of 0 to 50 deg C. This maintenance-free dimmable LED driver is suitable for wide range of LED loads. Emergency LED driver is UL listed, CSA certified and RoHS compliant.
  • 15 - 50-Volt DC For wide range of LED loads
  • Universal input design
  • Features 2-Wire illuminated test switch indicator light

Overview

Bodine Emergency LED driver has input voltage rating of 120 - 277-Volt AC, input current rating of 45-Milli-Amps and input power rating of 2.75-Watts at 50/60-Hz. It measures 12-Inch x 2.4-Inch x 1.5-Inch. This LED driver offers controlled power operation for predictable discharge. It has output voltage rating of 15 - 50-Volt DC, output current rating of 470-Milli-Amps and output power rating of 7-Watts. Metal case has conduit on both the ends.

Emergency LED driver has 180-Milli-Amps Ni-Cad battery that keeps LED on up to 90 mins. It withstands temperature rating of 0 to 50 deg C. This maintenance-free dimmable LED driver is suitable for wide range of LED loads. Emergency LED driver is UL listed, CSA certified and RoHS compliant.

Specifications

Input Current
45 Milli-Amp
Length
12
Manufacturer Part Number
BSL17C-C2
Height
1.5
Frequency Rating
50/60 Hz
Degree of Protection
No
Brand Name
Bodine
Manufacturer Name
Bodine
UPC
66301510980
Output Voltage
15 - 50 Volt DC
Input Voltage
120 - 277 Volt AC
Width
2.4
Output Current
470 Milli-Amp
Item Name
Emergency LED Driver
Temperature Rating
0 to 50 deg C
Standards
UL 924 Listed, CSA C22.2 No.141 Certified, RoHS Compliant, Class 2 Compliant
UNSPSC
39111800
Material
Metal
Energy Star Flag
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.