Bodine B94CG (1) PLC18W PLL36W PLT42W Compact Fluorescent Emergency Lighting Ballast 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bodine B94CG (1) PLC18W PLL36W PLT42W Compact Fluorescent Emergency Lighting Ballast 120/277-Volt AC

SKU: 552412
Bodine Compact fluorescent emergency lighting ballast has steel construction for long-life durability. It is voltage rated at 120/277-Volts AC, power rated at 4-Watts, current rated at 300-Milli-Amps, temperature rated at 0 to 50 deg C and frequency rated at 60-Hz. The ballast features single pole test switch and supports PLC18W, PLL36W and PLT42W lamps. It is suitable for use with 4-pin compact lamps without integral starters. It includes a high temperature, maintenance-free NiCd battery, charger and electronic circuitry. The compact fluorescent emergency lighting ballast meets UL924 and NFPA 101 standards.
  • 1-Lamp emergency illumination
  • End of lamp life compatible
  • 300-Milli-Amp battery charging current
  • Initial light output up to 300 to 750 Lumens
  • Illumination time of 90 minutes

Overview

Bodine Compact fluorescent emergency lighting ballast has steel construction for long-life durability. It is voltage rated at 120/277-Volts AC, power rated at 4-Watts, current rated at 300-Milli-Amps, temperature rated at 0 to 50 deg C and frequency rated at 60-Hz. The ballast features single pole test switch and supports PLC18W, PLL36W and PLT42W lamps. It is suitable for use with 4-pin compact lamps without integral starters. It includes a high temperature, maintenance-free NiCd battery, charger and electronic circuitry. The compact fluorescent emergency lighting ballast meets UL924 and NFPA 101 standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Temperature Rating
0 to 50 deg C Ambient
UNSPSC
41113630
Energy Star Flag
No
Number of Lamps
1.0000
Standards
UL 924 Listed, NFPA 101
Ballast Wattage
4 Watt
Start Type
No
Voltage Rating
120/277 Volt AC
Dimmable
No
Manufacturer Part Number
B94CG
Manufacturer Name
Bodine
UPC
63818389225
Material
Steel
Amperage Rating
300 Milli-Amp
Dimensions
9.4 Inch Length x 2.4 Inch Width x 1-1/2 Inch Height
Brand Name
Bodine
Environmental Conditions
Indoor
For Use With
4-Pin Compact Lamps without Integral Starters
Frequency Rating
60 Hz
Item Name
Compact Fluorescent Emergency Lighting Ballast
Lamp Type
PLC18W, PLL36W, PLT42W

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.