Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bodine B50ST (2) T8 T9 T10 T12 Lamp Universal and Self-Testing Fluorescent Emergency Lighting Ballast 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bodine B50ST (2) T8 T9 T10 T12 Lamp Universal and Self-Testing Fluorescent Emergency Lighting Ballast 120/277-Volt AC

SKU: 121827
Bodine Universal & self-testing fluorescent emergency lighting ballast is suitable to use with one/two T8, T9, T10 or T12 lamps. It has voltage rating of 120/277-Volt AC and current rating of 65-Milli-Amps. It features galvanized metal case. Ballast operates at the frequency rating of 50/60-Hz. Ballast measures 13.3-Inch x 2.4-Inch x 1.5-Inch. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cULus listed.
  • Automatic code compliant testing
  • For damp locations
  • Universal input voltage
  • End-of-lamp-life safety shutdown circuit
  • Initial light output of 1400 Lumens
  • Has 1-Pole test switch
  • Battery charging current of 300-Milli-Amps, recharge time of 24 hours

Overview

Bodine Universal & self-testing fluorescent emergency lighting ballast is suitable to use with one/two T8, T9, T10 or T12 lamps. It has voltage rating of 120/277-Volt AC and current rating of 65-Milli-Amps. It features galvanized metal case. Ballast operates at the frequency rating of 50/60-Hz. Ballast measures 13.3-Inch x 2.4-Inch x 1.5-Inch. It withstands temperature rating of 0 to 50 deg C. Ballast is UL/cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Mounting
50 ft Remote
Energy Star Flag
No
UNSPSC
39101901
Start Type
No
Standards
UL Listed, cULus Certified
Voltage Rating
120/277 Volt AC
Ballast Wattage
5 Watt Input
Temperature Rating
32 to 122 deg F (0 to 50 deg C) Damp Location, 32 to 131 deg F (0 to 55 deg C) Dry Location
Type
Universal and Self-Testing
Number of Lamps
2.0000
Material
Galvanized Metal
UPC
66301510902
Manufacturer Name
Bodine
Manufacturer Part Number
B50ST
Amperage Rating
65 Milli-Amp AC
Dimmable
No
Brand Name
Bodine
Dimensions
13.3 Inch Length x 2.4 Inch Width x 1-1/2 Inch Height
Frequency Rating
50/60 Hz
Item Name
Fluorescent Emergency Lighting Ballast
Lamp Type
T8, T9, T10, T12

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.