Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 9402 Stranded Tinned Copper Shielded 100% Beldfoil® Z-Fold® Aluminum Foil-Polyester Tape Inner Multi-Conductor Audio/Control And Instrumentation Cable 20/2P

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 9402 Stranded Tinned Copper Shielded 100% Beldfoil® Z-Fold® Aluminum Foil-Polyester Tape Inner Multi-Conductor Audio/Control And Instrumentation Cable 20/2P

SKU: 109769
Belden 20/2P Multi-conductor audio/control and instrumentation cable with 0.3-Inch OD, features 0.041-Inch thick polyvinyl chloride that jacket withstands daily wear and tear. This 0.011-Inch thick semi-rigid polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 3.1-Amps. It has resistance of 3.1-Ohm/1000-ft and capacitance of 55 pF/ft. Cable has operating temperature rating of -20 to 80 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.
  • 7x28-Stranded cable
  • Conductor has tinned copper construction
  • Voltage rating of 300-Volts
  • Red and black, green and white color-coded

Overview

Belden 20/2P Multi-conductor audio/control and instrumentation cable with 0.3-Inch OD, features 0.041-Inch thick polyvinyl chloride that jacket withstands daily wear and tear. This 0.011-Inch thick semi-rigid polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 3.1-Amps. It has resistance of 3.1-Ohm/1000-ft and capacitance of 55 pF/ft. Cable has operating temperature rating of -20 to 80 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
-20 to 80 deg C Operating, 80 deg C UL
Packing Type
No
Stranded/Solid
Stranded
Shield Type
Shielded
Shield Material
100% Beldfoil® Z-Fold® Aluminum Foil-Polyester Tape Inner
Resistance
3.1 Ohm/1000 ft at 20 deg C Nominal Conductor, 12 Ohm/1000 ft at 20 deg C Nominal Shield
Voltage Rating
300 Volt
Wire Gauge Size
20 AWG
Standards
NEC/UL Specification: CMG, CEC/cUL Specification: CMG, AWM Specification: UL Style 2464 (300 V 80 deg C), EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 04/01/2005, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), UL1685 FT4 Loading, CSA Flame Test FT4
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
2 Pair
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
0.3
Strands
7x28
Amperage Rating
3.1 Amp Per Conductor
Manufacturer Name
Belden
Manufacturer Part Number
9402
Bend Radius
3 Inch
Brand Name
Belden
Jacket Thickness
0.041
Jacket Material
PVC
Item Name
Multi-Conductor Audio/Control And Instrumentation Cable
Insulation Thickness
0.011 Inch
Insulation Material
Semi-Rigid PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Tinned Copper
Capacitance
55 pF/ft Conductor to Conductor, 95 pF/ft Conductor to Other Conductor and Shield

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.