Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 89729 Stranded Tinned Copper Plenum Rated Multi-Pair Multi-Conductor Snake Cable 24/4 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 89729 Stranded Tinned Copper Plenum Rated Multi-Pair Multi-Conductor Snake Cable 24/4 Gray

SKU: 75439
Belden 24/4 Plenum-rated multi-pair multi-conductor snake cable has 0.017-Inch gray fluorocopolymer jacket to withstand harsh environmental conditions. The 0.019-Inch fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 2-Amps and voltage rating of 300-Volts. This tinned copper cable of diameter 0.261-Inch, has bend radius of 2.75-inches. It has 13.5 pF/ft conductor-to-conductor capacitance, 100-Ohms impedance and 24-Ohm/1000-ft resistance. This cable withstands temperature range of -70 to 150 deg C. It is suitable for indoor. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.
  • 7x32-Stranded cable
  • Nominal inductance of 0.24 uH/ft
  • Pair lay length of 1.75-inches
  • Pulling tension of 36 lb

Overview

Belden 24/4 Plenum-rated multi-pair multi-conductor snake cable has 0.017-Inch gray fluorocopolymer jacket to withstand harsh environmental conditions. The 0.019-Inch fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 2-Amps and voltage rating of 300-Volts. This tinned copper cable of diameter 0.261-Inch, has bend radius of 2.75-inches. It has 13.5 pF/ft conductor-to-conductor capacitance, 100-Ohms impedance and 24-Ohm/1000-ft resistance. This cable withstands temperature range of -70 to 150 deg C. It is suitable for indoor. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.

Specifications

Strands
7x32
Stranded/Solid
Stranded
Temperature Rating
-70 to 150 deg C
Shield Type
Shielded
Shield Material
100% Beldfoil® Aluminum Foil-Polyester Tape Inner
Resistance
24 Ohm/1000 ft
Packing Type
No
Outside Diameter
0.261
Type
Plenum Rated, Multi-Pair
Velocity Factor
76%
Voltage Rating
300 Volt
Wire Gauge Size
24 AWG
Standards
NEC/UL CMP, NEC 800, CEC/cUL CMP, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), NFPA 262 UL Flame Test, FT6 CSA Flame Test
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Maximum Delay Skew
1.3 ns/ft
Number of Conductors
4
Conductor Material
Tinned Copper
Jacket Thickness
0.017
Manufacturer Part Number
89729
Manufacturer Name
Belden
Color
Gray
Attenuation
0.74 - 3.73 DB/100 ft at 0.384 - 24.576 Mega-Hz
Amperage Rating
2 Amp Per Conductor at 25 deg C
Brand Name
Belden
Capacitance
13.5 pF/ft Conductor to Conductor, 22.5 pF/ft Conductor to Other Conductor and Shield
Degree of Protection
No
Item Name
Multi-Conductor Snake Cable
Jacket Material
Fluoropolymer
Frequency Rating
0.384 - 24.576 Mega-Hz
Bend Radius
2.75 Inch
Insulation Thickness
0.019 Inch
Insulation Material
Fluorinated Ethylene Propylene
Insulation Color
No
Impedance
100 Ohm

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.