Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 8762 Stranded Tinned Copper Shielded 100% Beldfoil® Aluminum Foil-Polyester Tape Multi-Conductor Cable 20/1P

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 8762 Stranded Tinned Copper Shielded 100% Beldfoil® Aluminum Foil-Polyester Tape Multi-Conductor Cable 20/1P

SKU: 37216
Belden 20/1P Multi-conductor cable with 0.204-Inch OD, features 0.028-Inch thick polyvinyl chloride that jacket withstands daily wear and tear. This 0.017-Inch thick polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 3.9-Amps. It has resistance of 9.5-Ohm/1000-ft, impedance of 56-Ohm and capacitance of 27 pF/ft. Cable has operating temperature rating of -20 to 60 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.
  • 7x28-Stranded cable
  • Conductor has tinned copper construction
  • Voltage rating of 300-Volts
  • Black and clear color-coded

Overview

Belden 20/1P Multi-conductor cable with 0.204-Inch OD, features 0.028-Inch thick polyvinyl chloride that jacket withstands daily wear and tear. This 0.017-Inch thick polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 3.9-Amps. It has resistance of 9.5-Ohm/1000-ft, impedance of 56-Ohm and capacitance of 27 pF/ft. Cable has operating temperature rating of -20 to 60 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.

Specifications

Strands
7x28
Stranded/Solid
Stranded
Temperature Rating
-20 to 60 deg C Operating, 60 deg C UL
Shield Type
Shielded
Shield Material
100% Beldfoil® Aluminum Foil-Polyester Tape with Shorting Fold
Resistance
9.5 Ohm/1000 ft at 20 deg C Nominal Conductor
Packing Type
No
Outside Diameter
0.204
Voltage Rating
300 Volt
Wire Gauge Size
20 AWG
Standards
NEC/UL Specification: CM, NEC Articles: 800, CEC/cUL Specification: CM, AWM Specification: UL Style 2092 (300 V 60 deg C), EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 01/01/2004, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), UL1685 UL Loading, CSA Flame Test FT1
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
1 Pair
Conductor Material
Tinned Copper
Jacket Thickness
0.028
Manufacturer Part Number
8762
Manufacturer Name
Belden
Amperage Rating
3.9 Amp Per Conductor at 25 deg C
Brand Name
Belden
Capacitance
27 pF/ft Conductor to Conductor, 49 pF/ft Conductor to Other Conductor and Shield
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
PVC
Bend Radius
2.25 Inch
Insulation Thickness
0.017 Inch
Insulation Material
Polyethylene
Insulation Color
No
Impedance
56 Ohm

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.