Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 8471 Stranded Tinned Copper Twisted Pair Speaker Wire 16/2 500-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 8471 Stranded Tinned Copper Twisted Pair Speaker Wire 16/2 500-ft

SKU: 121205
Belden Twisted pair 500-ft speaker wire has one stranded tinned copper conductor of size 16-AWG. It features 0.5842-mm PVC insulation that protects against electrical threats. Wire has 0.8128-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 6.96-mm OD cable has voltage rating of 300-Volts and current rating of 6.1-Amps. It offers resistance of 14.7317-Ohm/km and capacitance of 108.273 pF/m. Bend radius of this wire is 69.85 mm. It withstands temperature of -20 to 80 deg C. Wire is UL listed and CSA certified.
  • Has conductor of size 16-AWG
  • Length of 500-ft
  • Features 0.5842-mm PVC insulation
  • Black and white color-coded

Overview

Belden Twisted pair 500-ft speaker wire has one stranded tinned copper conductor of size 16-AWG. It features 0.5842-mm PVC insulation that protects against electrical threats. Wire has 0.8128-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 6.96-mm OD cable has voltage rating of 300-Volts and current rating of 6.1-Amps. It offers resistance of 14.7317-Ohm/km and capacitance of 108.273 pF/m. Bend radius of this wire is 69.85 mm. It withstands temperature of -20 to 80 deg C. Wire is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
300 Volt
Temperature Rating
-20 to 80 deg C
Strands
19x29
Shielded
Unshielded
Stranded/Solid
Stranded
Energy Star Flag
No
Wire Gauge Size
16 AWG
Standards
UL 2598 Listed, UL 1685 FT4 Loading UL Flame Test, FT4 CSA Flame Test, CL3, CMG NEC Specification, CMG CEC/C(UL) Specification
UNSPSC
26121500
Packing Type
No
Weight
53.575 Kg/km
sku
121205
Resistance
14.7317 Ohm/km
Type
Twisted Pair
Outside Diameter
6.96
Capacitance
108.273 pF/m
Bend Radius
69.85 mm
Amperage Rating
6.1 Amp
Number of Conductors
2
Manufacturer Part Number
8471
Manufacturer Name
Belden
Conductor Material
Tinned Copper
Brand Name
Belden
Insulation Material
PVC
Insulation Color
No
Degree of Protection
No
Insulation Thickness
0.5842 mm
Item Name
Speaker Wire
Jacket Material
PVC
Jacket Thickness
0.8128
Length
500
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.