Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 7931A Solid Bare Copper Twisted Pair Category 6 Multi-Conductor Cable 23/4P DataTwist®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 7931A Solid Bare Copper Twisted Pair Category 6 Multi-Conductor Cable 23/4P DataTwist®

SKU: 274284
Belden DataTwist® 23/4P Twisted-pair Cat 6 multi-conductor cable has flame-retardant polyolefin/fluorinated ethylene propylene jacket to withstand harsh environmental conditions. The flame-retardant polyolefin/fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. It has aquaseal water blocking tape shielding that reduces EMI/RFI interference/crosstalk. Bare copper cable has current rating of 5-Amps and voltage rating of 300-Volts.

Cable of diameter 0.214-Inch, has bend radius of 0.5-Inch. It has 15 pF/ft capacitance, 100-Ohms +/-15% - 100-Ohms +/-32% impedance, 9.38-Ohm/100 m conductor DC resistance, 5-Ohm/1000-ft nominal outer shield DC resistance and 20 - 17 dB at 1 - 250-Mega-Hz return loss. This cable withstands temperature range of -70 to 150 deg C. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC NFPA 259, EU Directive 2011/65/EU standards.
  • Solid multi-conductor cable
  • Color Code: White/Blue Stripe and Blue, White/Orange Stripe and Orange, White/Green Stripe and Green, White/Brown Stripe and Brown
  • Offers immense sunlight resistance
  • Oil-resistant

Overview

Belden DataTwist® 23/4P Twisted-pair Cat 6 multi-conductor cable has flame-retardant polyolefin/fluorinated ethylene propylene jacket to withstand harsh environmental conditions. The flame-retardant polyolefin/fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. It has aquaseal water blocking tape shielding that reduces EMI/RFI interference/crosstalk. Bare copper cable has current rating of 5-Amps and voltage rating of 300-Volts.

Cable of diameter 0.214-Inch, has bend radius of 0.5-Inch. It has 15 pF/ft capacitance, 100-Ohms +/-15% - 100-Ohms +/-32% impedance, 9.38-Ohm/100 m conductor DC resistance, 5-Ohm/1000-ft nominal outer shield DC resistance and 20 - 17 dB at 1 - 250-Mega-Hz return loss. This cable withstands temperature range of -70 to 150 deg C. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC NFPA 259, EU Directive 2011/65/EU standards.

Specifications

Stranded/Solid
Solid
Temperature Rating
-70 to 150 deg C Operating, -55 to 150 deg C Installation
Shield Type
Unshielded
Resistance
9.38 Ohm/100 m Conductor DC, 5 Ohm/1000 ft Outer Shield DC
Packing Type
No
Outside Diameter
0.214
Sub Brand
DataTwist®
Type
Twisted Pair
Voltage Rating
300 Volt
Return Loss
20 - 17 DB at 1 - 250 Mega-Hz
Wire Gauge Size
23 AWG
Standards
NEC/UL CMP, FHC 25/50, UL444, NEC NFPA 259, CEC/cUL CMP, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS)EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), UL verified to Category 6, FT6 CSA Flame Test
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Maximum Delay Skew
45 ns/100 m
Number of Conductors
4 Pair
Manufacturer Part Number
7931A
Manufacturer Name
Belden
Amperage Rating
5 Amp Per Conductor at 25 deg C
Attenuation
72%
Impedance
100 Ohm +/-15% - 100 Ohm +/- 32% at 1 - 250 Mega-Hz
Jacket Material
Flame Retardant Polyolefin, Fluorinated Ethylene Propylene
Item Name
Category 6 Multi-Conductor Cable
Insulation Color
No
Frequency Rating
1 - 250 Mega-Hz
Degree of Protection
No
Conductor Material
Bare Copper
Capacitance
15 pF/ft, 330 pF/100 m Unbalance
Brand Name
Belden
Insulation Material
Flame Retardant Polyolefin, Fluorinated Ethylene Propylene
Bend Radius
0.5 Inch

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.