Belden 6300FE Stranded Bare Copper Plenum Rated Security And Alarm Cable 18/2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 6300FE Stranded Bare Copper Plenum Rated Security And Alarm Cable 18/2

SKU: 74979
Belden 18/2 Plenum-rated security and alarm cable has 0.015-Inch Flamarrest® low smoke polyvinyl chloride jacket to withstand harsh environmental conditions. The 0.009-Inch Flamarrest® low-smoke polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 5-Amps and voltage rating of 300-Volts.

Cable of diameter 0.162-Inch, has bend radius of 1.625-inches. It has 70 pF/ft conductor-to-conductor capacitance and 6.4-Ohm conductor DC resistance, 15.9-Ohm nominal outer shield DC resistance. This bare copper cable withstands temperature range of 0 to 75 deg C. It is suitable for indoor, intercom/PA systems, sound/audio systems and power-limited controls. Cable is UL listed, RoHS compliant, CSA certified and meets NEC, EU Directive 2011/65/EU standards.
  • 7x26-Stranded cable
  • Black and red cable color code
  • Voltage rating of 300-Volts
  • Suitable for indoor, intercom/PA systems, sound/audio systems and power-limited controls

Overview

Belden 18/2 Plenum-rated security and alarm cable has 0.015-Inch Flamarrest® low smoke polyvinyl chloride jacket to withstand harsh environmental conditions. The 0.009-Inch Flamarrest® low-smoke polyvinyl chloride insulation resists electrical leakage and offers protection against environmental threats. It has current rating of 5-Amps and voltage rating of 300-Volts.

Cable of diameter 0.162-Inch, has bend radius of 1.625-inches. It has 70 pF/ft conductor-to-conductor capacitance and 6.4-Ohm conductor DC resistance, 15.9-Ohm nominal outer shield DC resistance. This bare copper cable withstands temperature range of 0 to 75 deg C. It is suitable for indoor, intercom/PA systems, sound/audio systems and power-limited controls. Cable is UL listed, RoHS compliant, CSA certified and meets NEC, EU Directive 2011/65/EU standards.

Specifications

Bend Radius
1.625 Inch
Manufacturer Name
Belden
Manufacturer Part Number
6300FE
Amperage Rating
5 Amp Per Conductor at 25 deg C
Conductor Material
Bare Copper
Capacitance
70 pF/ft Conductor to Conductor, 126 pF/ft Conductor to Other Conductor and Shield
Insulation Color
No
Insulation Material
Flamarrest® Low Smoke PVC
Insulation Thickness
0.009 Inch
Jacket Material
Flamarrest® Low Smoke PVC
Jacket Thickness
0.015
Number of Conductors
2
Outside Diameter
0.162
Packing Type
No
Resistance
6.4 Ohm Conductor DC, 15.9 Ohm Outer Shield DC
Voltage Rating
300 Volt
Shield Material
100% Beldfoil® Aluminum Foil-Polyester Tape with Shorting Fold
Shield Type
Shielded
Stranded/Solid
Stranded
Strands
7x26
Temperature Rating
0 to 75 deg C
Degree of Protection
No
Type
Plenum Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
NEC/UL CMP, NEC 800, CEC/cUL CMP, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), NFPA 262 UL Flame Test, FT6 C(UL) Flame Test
Wire Gauge Size
18 AWG
Item Name
Security And Alarm Cable
Brand Name
Belden

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.