Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 3105A Stranded Tinned Copper Multi-Conductor Tray Cable 22/1P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 3105A Stranded Tinned Copper Multi-Conductor Tray Cable 22/1P Black

SKU: 107695
Belden 22/1P Multi-conductor cable with 0.281-Inch OD, features polyvinyl chloride that jacket withstands daily wear and tear. Datalene® foam high-density polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® tape aluminum foil polyester tape /braid tinned copper shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 2.7-Amps. It has resistance of 14.7-Ohm/1000-ft, impedance of 120-Ohm and capacitance of 11 pF/ft. Cable has operating temperature rating of -20 to 60 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.
  • 7x30-Stranded cable
  • Conductor has tinned copper construction
  • Voltage rating of 300-Volts
  • White/blue stripe and blue/white stripe color-coded

Overview

Belden 22/1P Multi-conductor cable with 0.281-Inch OD, features polyvinyl chloride that jacket withstands daily wear and tear. Datalene® foam high-density polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® tape aluminum foil polyester tape /braid tinned copper shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Tinned copper cable has voltage rating of 300-Volts and current rating of 2.7-Amps. It has resistance of 14.7-Ohm/1000-ft, impedance of 120-Ohm and capacitance of 11 pF/ft. Cable has operating temperature rating of -20 to 60 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Degree of Protection
No
Temperature Rating
-20 to 60 deg C Operating
Stranded/Solid
Stranded
Strands
7x30
Voltage Rating
300 Volt RMS (NEC Type PLTC), 300 Volt RMS (NEC Type CM)
Country Of Origin
France
Wire Gauge Size
22 AWG
Color
Black
Standards
NEC/UL Specification: CM, PLTC, CEC/cUL Specification: CM, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 10/01/2005, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), UL1685 UL Loading, CSA Flame Test FT1
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Shielded
Beldfoil® Aluminum Foil-Polyester Tape
Packing Type
No
Bend Radius
2.8 Inch
Outside Diameter
0.281
Brand Name
Belden
Manufacturer Part Number
3105A
Manufacturer Name
Belden
Braid
65% Coverage Tinned Copper
Amperage Rating
2.7 Amp Per Conductor
Jacket Material
PVC
Environmental Conditions
UL Flame Test: UL1685 UL Loading, CSA Flame Test: FT1
Insulation Material
Datalene® High Density Foam Polyethylene
Conductor Material
Tinned Copper
Item Name
Multi-Conductor Tray Cable
Maximum Pulling Tension
60 lb
Number of Conductors
1 Pair

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.