Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 3082A Stranded Tinned Copper Multi-Conductor Cable 18/4 Gray DeviceBus® ODVA DeviceNet™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 3082A Stranded Tinned Copper Multi-Conductor Cable 18/4 Gray DeviceBus® ODVA DeviceNet™

SKU: 274437
Belden DeviceBus® ODVA DeviceNet™ 18/4 Multi-conductor cable has 0.06-Inch gray PVC jacket to withstand harsh environmental conditions. The tinned copper cable has PVC/foam polyethylene insulation that resists electrical leakage and offers protection against environmental threats. It has aquaseal water blocking tape shielding that reduces EMI/RFI interference/crosstalk. It has current rating of 8-Amps/5-Amps and voltage rating of 300/600-Volts.

Cable of diameter 0.48-Inch, has bend radius of 4.8-inches. It has 12 pF/ft capacitance, 120-Ohms impedance and 3.6-Ohm/100 m/6.9-Ohm/100 m conductor DC resistance, 1.8-Ohm/1000-ft nominal outer shield DC resistance. This cable withstands temperature range of -20 to 75 deg C. Cable is UL listed, RoHS compliant, CSA certified and meets NEC, EU Directive 2011/65/EU standards.
  • 19x28 (15-AWG), 19x30 (18-AWG) Stranded cable
  • Offers immense sunlight resistance
  • Oil-resistant

Overview

Belden DeviceBus® ODVA DeviceNet™ 18/4 Multi-conductor cable has 0.06-Inch gray PVC jacket to withstand harsh environmental conditions. The tinned copper cable has PVC/foam polyethylene insulation that resists electrical leakage and offers protection against environmental threats. It has aquaseal water blocking tape shielding that reduces EMI/RFI interference/crosstalk. It has current rating of 8-Amps/5-Amps and voltage rating of 300/600-Volts.

Cable of diameter 0.48-Inch, has bend radius of 4.8-inches. It has 12 pF/ft capacitance, 120-Ohms impedance and 3.6-Ohm/100 m/6.9-Ohm/100 m conductor DC resistance, 1.8-Ohm/1000-ft nominal outer shield DC resistance. This cable withstands temperature range of -20 to 75 deg C. Cable is UL listed, RoHS compliant, CSA certified and meets NEC, EU Directive 2011/65/EU standards.

Specifications

Strands
19x28 (15 AWG), 19x30 (18 AWG)
Stranded/Solid
Stranded
Temperature Rating
-20 to 75 deg C
Shield Type
Shielded
Shield Material
100% Aluminum Foil-Polyester Tap (15 AWG Pair/18 AWG Pair) Inner, 65% Tinned Copper Braid with 18 AWG Tinned Copper Drain Wire Outer
Resistance
3.6 Ohm/100 m 15 AWG, 6.9 Ohm/100 m 18 AWG Conductor DC, 1.8 Ohm/1000 ft Outer Shield DC
Packing Type
No
Outside Diameter
0.48
Sub Brand
DeviceBus® ODVA DeviceNet™
Voltage Rating
300/600 Volt
Wire Gauge Size
15 AWG, 18 AWG
Standards
NEC/UL CMG, PLTC-ER, CEC/cUL CMG, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS)EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), ODVA Class 2 Thick, UL1685 FT4 Loading UL Flame Test, FT4 CSA Flame Test
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Maximum Delay Skew
1.36 ns/100 m (18 AWG Pair Only)
Number of Conductors
4
Manufacturer Part Number
3082A
Manufacturer Name
Belden
Color
Gray
Jacket Thickness
0.06
Amperage Rating
8 Amp Per Conductor (15 AWG), 5 Amp Per Conductor (18 AWG)
Attenuation
75%
Impedance
120 Ohm (18 AWG Pair Only)
Jacket Material
PVC
Item Name
Multi-Conductor Cable
Insulation Color
No
Frequency Rating
0.125 - 1 Mega-Hz
Degree of Protection
No
Conductor Material
Tinned Copper
Capacitance
12 pF/ft
Brand Name
Belden
Insulation Material
PVC 15 AWG, Foam Polyethylene 18 AWG
Bend Radius
4.8 Inch

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.