Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 29503 Stranded Tinned Copper Multi-Conductor Flexible Motor Supply Cable 10/3 Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 29503 Stranded Tinned Copper Multi-Conductor Flexible Motor Supply Cable 10/3 Black

SKU: 85758
Belden 10/3 Multi-conductor flexible motor supply cable has 0.073-Inch black PVC jacket to withstand harsh environmental conditions. The 0.045-Inch cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. The tinned copper cable has current rating of 40-Amps and voltage rating of 1000/600-Volts. This cable of diameter 0.69-Inch, has bend radius of 5.5-inches. It has 29 pF/ft conductor-to-conductor capacitance and 63-Ohms impedance. This cable withstands temperature range of -40 to 90 deg C. It is suitable for AC motor drives and variable frequency drive. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.
  • 105x30-Stranded cable
  • Sunlight and oil resistance jacket
  • Nominal inductance of 0.184 uH/ft
  • Insulation resistance of 300-Mega-Ohm/1000-ft

Overview

Belden 10/3 Multi-conductor flexible motor supply cable has 0.073-Inch black PVC jacket to withstand harsh environmental conditions. The 0.045-Inch cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. The tinned copper cable has current rating of 40-Amps and voltage rating of 1000/600-Volts. This cable of diameter 0.69-Inch, has bend radius of 5.5-inches. It has 29 pF/ft conductor-to-conductor capacitance and 63-Ohms impedance. This cable withstands temperature range of -40 to 90 deg C. It is suitable for AC motor drives and variable frequency drive. Cable is UL listed, CE marked, CSA certified, RoHS compliant and meets NEC, EU Directive 2011/65/EU standards.

Specifications

Strands
105x30
Stranded/Solid
Stranded
Temperature Rating
-40 to 90 deg C Dry/Wet
Shield Type
Shielded
Shield Material
100% Layer 1 Duofoil® Aluminum Foil-Polyester Tape, 85% Layer 2 Braid Tinned Copper Outer
Packing Type
No
Outside Diameter
0.69
Voltage Rating
1000/600 Volt
Wire Gauge Size
10 AWG
Standards
NEC/UL TC-ER, WTTC, NEC 336 - ER, CEC/cUL 600V Type CIC TC, CSA 1000 Volt AWM I/II A/B, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), PMSHA Specification: P-07-KA070003, UL1685 UL Loading UL Flame Test, FT4 CSA Flame Test, 1202 IEEE Flame Test
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
3
Conductor Material
Tinned Copper
Jacket Thickness
0.073
Manufacturer Part Number
29503
Manufacturer Name
Belden
Color
Black
Amperage Rating
40 Amp Per Conductor at 30 deg C
Brand Name
Belden
Capacitance
29 pF/ft Conductor to Conductor, 53 pF/ft Conductor to Other Conductor and Shield
Degree of Protection
No
Item Name
Multi-Conductor Flexible Motor Supply Cable
Jacket Material
PVC
Bend Radius
5.5 Inch
Insulation Thickness
0.045 Inch
Insulation Material
Cross-Linked Polyethylene
Insulation Color
No
Impedance
63 Ohm

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.