Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 1502R Stranded Tinned Copper Shielded 100% Beldfoil® Tape Aluminum Foil-Polyester Tape Inner Unshielded Outer Multi-Conductor Cable 18/2 22/1P

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 1502R Stranded Tinned Copper Shielded 100% Beldfoil® Tape Aluminum Foil-Polyester Tape Inner Unshielded Outer Multi-Conductor Cable 18/2 22/1P

SKU: 133602
Belden Multi-conductor cable has four stranded conductors of size 22-AWG/18-AWG. Tinned copper conductors ensure optimal signal conductivity. This 0.25-Inch OD cable features flame-retardant polyvinyl chloride that jacket withstands daily wear and tear. This 0.025-/0.013-Inch thick Datalene® high-density foam polyethylene/flame-retardant PVC insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® tape aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Cable has voltage rating of 300-Volts and current rating of 3.8-Amps at 25 deg C/7.2-Amps at 25 deg C. It has impedance of 100-Ohm. It has operating temperature range of -20 to 75 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.
  • Has tinned copper conductors
  • Voltage rating 300-Volts
  • Blue and white, red and black color-coded

Overview

Belden Multi-conductor cable has four stranded conductors of size 22-AWG/18-AWG. Tinned copper conductors ensure optimal signal conductivity. This 0.25-Inch OD cable features flame-retardant polyvinyl chloride that jacket withstands daily wear and tear. This 0.025-/0.013-Inch thick Datalene® high-density foam polyethylene/flame-retardant PVC insulation resists electrical leakage and offers protection against environmental threats. It has Beldfoil® tape aluminum foil polyester tape shielding that reduces EMI/RFI interference and helps to reduce crosstalk. Cable has voltage rating of 300-Volts and current rating of 3.8-Amps at 25 deg C/7.2-Amps at 25 deg C. It has impedance of 100-Ohm. It has operating temperature range of -20 to 75 deg C. Cable is UL-cUL listed, CSA certified, CE marked, RoHS compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
22 AWG, 18 AWG
sku
133602
Weight
40 lb/kft
Voltage Rating
300 Volt
UNSPSC
26121616
Amperage Rating
3.8 Amp Per Conductor (22 AWG), 7.2 Amp Per Conductor (18 AWG)
Temperature Rating
-20 to 75 deg C Operating, 75 deg C Non UL
Strands
7x30, 16x30
Capacitance
14 pF/ft Conductor to Conductor (22 AWG), 29 pF/ft Conductor to Conductor (18 AWG), 38 pF/ft Conductor to Other Conductor and Shield
Stranded/Solid
Stranded
Standards
NEC/UL Specification: CMR, CEC/cUL Specification: CMG, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 04/01/2005, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), UL1666 Vertical Shaft, CSA Flame Test FT4
Bend Radius
2.5 Inch
Shield Type
Shielded
Brand Name
Belden
Resistance
16.3 Ohm/1000 ft at 20 deg C Nominal Conductor 22 AWG, 16.9 Ohm/1000 ft at 20 deg C Nominal Conductor 18 AWG
Shield Material
100% Beldfoil® Tape Aluminum Foil-Polyester Tape Inner, Unshielded Outer
Packing Type
No
Insulation Thickness
0.025 Inch, 0.013 Inch
Insulation Material
Datalene® High Density Foam Polyethylene and Flame Retardant PVC
Impedance
100 Ohm
Item Name
Multi-Conductor Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Belden
Jacket Material
Flame Retardant PVC
Number of Conductors
4
Conductor Material
Tinned Copper
Outside Diameter
0.25
Manufacturer Part Number
1502R
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.