Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Belden 1120A Stranded Bare Copper Multi-Conductor Tray Cable 18/1P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Belden 1120A Stranded Bare Copper Multi-Conductor Tray Cable 18/1P Black

SKU: 118214
Belden 18/1P Multi-conductor tray cable in black color, features PVC/nylon insulation to safeguard against electrical hazards. This 0.278-Inch OD cable has black/red 0.048-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. Bare copper cable has voltage rating of 600 VRMS. It has current rating of 6-Amps per conductor. This tray cable has bend radius of 1.1-inches and maximum pulling tension 26 lb. It withstands wet temperature rating of -30 to 75 deg C and dry temperature rating of -30 to 90 deg C. Tray cable is UL/cUL listed, CE certified and RoHS compliant.
  • 7x26-Stranded cable
  • DC Resistance 5.86-Ohm/1000-ft at 20 deg C (nominal conductor), 7.46-Ohm/1000-ft at 20 deg C (nominal outer shield)
  • Inductance of 0.1945 uH/ft
  • Black and red color-coded

Overview

Belden 18/1P Multi-conductor tray cable in black color, features PVC/nylon insulation to safeguard against electrical hazards. This 0.278-Inch OD cable has black/red 0.048-Inch thick PVC jacket that offers resistance against moisture, heat and sunlight. Bare copper cable has voltage rating of 600 VRMS. It has current rating of 6-Amps per conductor. This tray cable has bend radius of 1.1-inches and maximum pulling tension 26 lb. It withstands wet temperature rating of -30 to 75 deg C and dry temperature rating of -30 to 90 deg C. Tray cable is UL/cUL listed, CE certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Degree of Protection
No
Temperature Rating
-30 to 75 deg C Wet, -30 to 90 deg C Dry
Stranded/Solid
Stranded
Strands
7x26
Voltage Rating
600 Volt RMS (NEC Type TC), 150 Volt RMS (NPLF)
Country Of Origin
France
Wire Gauge Size
18 AWG
Color
Black
Standards
NEC/UL Specification: NPLF, TC, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 04/01/2005, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), Other Specification: ICEA S-73-532, S-61-402
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Shielded
Beldfoil® Aluminum Foil-Polyester Tape
Packing Type
No
Bend Radius
1.1 Inch
Outside Diameter
0.278
Brand Name
Belden
Manufacturer Part Number
1120A
Manufacturer Name
Belden
Amperage Rating
6 Amp Per Conductor
Jacket Material
PVC
Environmental Conditions
UL Flame Test: UL1685 UL Loading, cUL Flame Test: FT4, IEEE Flame Test: 1202
Insulation Material
PVC/Nylon
Conductor Material
Bare Copper
Item Name
Multi-Conductor Tray Cable
Maximum Pulling Tension
26 lb
Number of Conductors
1 Pair
Jacket Thickness
0.048

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.