Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BATHROOM VENTILATION FAN DBR GBR100 100CFM EXHAUST FAN

  

*Images are for illustration purposes only and may not be an exact representation of the product

BATHROOM VENTILATION FAN DBR GBR100 100CFM EXHAUST FAN

SKU: 437110
CEILING/WALL, 1-SPEED TYPE; 8 INCH LENGTH X 8-1/4 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.22 AMP CURRENT RATING; 100 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE

Overview

CEILING/WALL, 1-SPEED TYPE; 8 INCH LENGTH X 8-1/4 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.22 AMP CURRENT RATING; 100 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE

Specifications

GTIN
00885917000585
Energy Star Flag
No
Manufacturer Part Number
GBR100
Manufacturer Name
DELTA PRODUCT CORP
UNSPSC
40101604
UPC
88591700058
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.