Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Barron Lighting VLED-U-WH-EL90 VLED-EL90 Series LED Exit Sign Combo White Housing Red Letter 120/277-Volt Exitronix®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Barron Lighting VLED-U-WH-EL90 VLED-EL90 Series LED Exit Sign Combo White Housing Red Letter 120/277-Volt Exitronix®

SKU: 423791
Barron Lighting Exitronix® VLED-EL90 Series LED exit sign combo uses LED lamp that has voltage rating of 120/277-Volts. Single/double face comes with red colored EXIT legend. It runs on maintenance-free nickel cadmium battery. Exit sign combo has thermoplastic construction and supports wall/ceiling mounting. It measures 24-Inch x 5-Inch x 11-Inch. Explicitly it is suitable for damp location. Snap-together design of this exit sign ensures quick as well as easy installation. Low-voltage disconnect eliminates deep discharge. It has temperature rating of 0 to 40 deg C. Exit sign combo is UL listed and meets NFPA/NEC standards.
  • Remote capable that is up to two MLED remote heads
  • Universal style includes two faceplates, a back plate and mounting canopy
  • Charge rate/power ON LED indicator light and push to test switch for mandated code compliance testing
  • Fully-illuminated 6-Inch characters with 3/4-Inch stroke
  • Field selectable directional chevron knockouts
  • Suitable for damp locations

Overview

Barron Lighting Exitronix® VLED-EL90 Series LED exit sign combo uses LED lamp that has voltage rating of 120/277-Volts. Single/double face comes with red colored EXIT legend. It runs on maintenance-free nickel cadmium battery. Exit sign combo has thermoplastic construction and supports wall/ceiling mounting. It measures 24-Inch x 5-Inch x 11-Inch. Explicitly it is suitable for damp location. Snap-together design of this exit sign ensures quick as well as easy installation. Low-voltage disconnect eliminates deep discharge. It has temperature rating of 0 to 40 deg C. Exit sign combo is UL listed and meets NFPA/NEC standards.

Specifications

Width
24
Voltage Rating
120/277 Volt
Type
VLED-EL90 Series
Temperature Rating
32 to 104 deg F (0 to 40 deg C) Operating
Sub Brand
Exitronix®
Mounting
Ceiling/Wall
Material
Thermoplastic
Length
11
Lamp Type
LED
Background Color
No
Face Type
Single/Double
Battery Life
15 Year
Energy Star Flag
No
UNSPSC
39111708
Standards
UL Listed, Meets or Exceeds the Following: UL 924, NEC Requirements and NFPA 101
Height
5
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Exit Sign Combo
Battery Type
Maintenance-Free Nickel Cadmium
Frequency Rating
60 Hz
UPC
84675001396
Manufacturer Name
Barron Lighting
Manufacturer Part Number
VLED-U-WH-EL90
Degree of Protection
No
Color Temperature
No
Brand Name
Barron Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.