Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-8-7STR-CU-1000MR Stranded Copper Bare Wire 8-AWG 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-8-7STR-CU-1000MR Stranded Copper Bare Wire 8-AWG 1000-ft Master Reel

SKU: 10994
Bare wire features 7-Strand bare copper conductor of size 8-AWG. This 95-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 146 mil. This 1000-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • Suitable for overhead transmission and distribution
  • Current rating of 95-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

Bare wire features 7-Strand bare copper conductor of size 8-AWG. This 95-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 146 mil. This 1000-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Insulation Material
No
Jacket Material
No
sku
10994
Country Of Origin
United States of America
Wire Gauge Size
8 AWG
GTIN
00980100335038
UNSPSC
26121522
RoHS Flag
No
Energy Star Flag
No
Conductor Material
Copper
UPC
98010033503
Manufacturer Part Number
BARE-8-7STR-CU-1000MR
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Amperage Rating
95 Amp
Brand Name
No
Outside Diameter
146
Item Name
Bare Wire
Packing Type
Master Reel
Stranded/Solid
Stranded
Strands
7
Length
1000
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.