Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-6-SOL-CU-315SP Solid Copper Bare Wire 6-AWG 315-ft Spool

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-6-SOL-CU-315SP Solid Copper Bare Wire 6-AWG 315-ft Spool

SKU: 10910
6-AWG Bare wire has current rating of 125-Amps. The copper wire withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 315-ft wire comes in spool and is suitable for overhead transmission and distribution.
  • Solid bare wire
  • Suitable for overhead transmission and distribution
  • Current rating of 125-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

6-AWG Bare wire has current rating of 125-Amps. The copper wire withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 315-ft wire comes in spool and is suitable for overhead transmission and distribution.

Specifications

Insulation Material
No
Jacket Material
No
Country Of Origin
*** Unkown ***
Wire Gauge Size
6 AWG
GTIN
00980100333010
UNSPSC
26121522
RoHS Flag
No
Energy Star Flag
No
Conductor Material
Copper
UPC
98010033301
Manufacturer Part Number
BARE-6-SOL-CU-315SP
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Amperage Rating
125 Amp
Brand Name
No
Outside Diameter
162
Item Name
Bare Wire
Packing Type
Spool
Stranded/Solid
Solid
Length
315

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.