Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-6-7STR-CU-315SPOOL Stranded Copper Bare Wire 6-AWG 315-ft Spool

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-6-7STR-CU-315SPOOL Stranded Copper Bare Wire 6-AWG 315-ft Spool

SKU: 11006
Bare wire features 7-Strand bare copper conductor of size 6-AWG. This 130-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 184 mil. This 315-ft wire comes in spool. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • Suitable for overhead transmission and distribution
  • Current rating of 130-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

Bare wire features 7-Strand bare copper conductor of size 6-AWG. This 130-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 184 mil. This 315-ft wire comes in spool. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Jacket Material
No
Insulation Material
No
sku
11006
RoHS Flag
No
Amperage Rating
130 Amp
Brand Name
No
UPC
98010033510
UNSPSC
26121522
Conductor Material
Copper
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Stranded/Solid
Stranded
Country Of Origin
United States of America
Strands
7
Wire Gauge Size
6 AWG
Length
315
Item Name
Bare Wire
Manufacturer Part Number
BARE-6-7STR-CU-315SPOOL
GTIN
00980100335106
Packing Type
Spool
Outside Diameter
184
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.