Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-6-7STR-CU-1000MR Stranded Copper Bare Wire 6-AWG 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-6-7STR-CU-1000MR Stranded Copper Bare Wire 6-AWG 1000-ft Reel

SKU: 11014
6-AWG Copper bare wire has outside diameter of 184 mil. This 130-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. This 1000-ft wire comes in reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • 7-Stranded wire
  • Suitable for overhead transmission and distribution
  • Current rating of 130-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

6-AWG Copper bare wire has outside diameter of 184 mil. This 130-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. This 1000-ft wire comes in reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Jacket Material
No
Insulation Material
No
Wire Gauge Size
6 AWG
UPC
98010033516
Manufacturer Part Number
BARE-6-7STR-CU-1000MR
GTIN
00980100335168
UNSPSC
26121522
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Outside Diameter
184
Amperage Rating
130 Amp
Brand Name
No
Conductor Material
Copper
Item Name
Bare Wire
Length
1000
Packing Type
Reel
Stranded/Solid
Stranded
Strands
7
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.