Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-500-37STR-CU-500MR Stranded Copper Bare Wire 500-KCMIL 500-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-500-37STR-CU-500MR Stranded Copper Bare Wire 500-KCMIL 500-ft Master Reel

SKU: 11060
500-KCMIL Copper bare wire has outside diameter of 814 mil. This 810-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. This 500-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • 37-Stranded wire
  • Suitable for overhead transmission and distribution
  • Current rating of 810-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

500-KCMIL Copper bare wire has outside diameter of 814 mil. This 810-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. This 500-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Jacket Material
No
Insulation Material
No
Country Of Origin
*** Unkown ***
Wire Gauge Size
500 KCMIL
RoHS Flag
No
UNSPSC
26121522
GTIN
00980100336400
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
UPC
98010033640
Manufacturer Part Number
BARE-500-37STR-CU-500MR
Amperage Rating
810 Amp
Brand Name
No
Conductor Material
Copper
Item Name
Bare Wire
Length
500
Outside Diameter
814
Packing Type
Master Reel
Stranded/Solid
Stranded
Strands
37
Energy Star Flag
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.