Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-4/0-19STR-CU-3000R Stranded Copper Bare Wire 4/0-AWG 3000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-4/0-19STR-CU-3000R Stranded Copper Bare Wire 4/0-AWG 3000-ft Master Reel

SKU: 11102
Bare wire features 19-stranded bare copper conductor of size 4/0-AWG. This 480-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 528 mil. This 3000-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • Suitable for overhead transmission and distribution
  • Current rating of 480-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

Bare wire features 19-stranded bare copper conductor of size 4/0-AWG. This 480-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It has outside diameter of 528 mil. This 3000-ft wire comes in master reel. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Jacket Material
No
Insulation Material
No
sku
11102
RoHS Flag
No
Amperage Rating
480 Amp
Brand Name
No
UPC
98010033795
UNSPSC
26121522
Conductor Material
Copper
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Stranded/Solid
Stranded
Country Of Origin
United States of America
Strands
19
Wire Gauge Size
4/0 AWG
Length
3000
Item Name
Bare Wire
Manufacturer Part Number
BARE-4/0-19STR-CU-3000R
GTIN
00980100337957
Packing Type
Master Reel
Outside Diameter
528
Energy Star Flag
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.