Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-2-SOLID-ALUM-410-FT Solid Aluminum Bare Wire 2-Conductor 410-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-2-SOLID-ALUM-410-FT Solid Aluminum Bare Wire 2-Conductor 410-ft

SKU: 12645
Solid aluminum cable with two strands, is made of aluminum. This 410-ft cable comes in a reel.
  • 410-ft Long
  • Aluminum conductor
  • Has two conductors

Overview

Solid aluminum cable with two strands, is made of aluminum. This 410-ft cable comes in a reel.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Legend Color
No
Adhesive Material
No
UNSPSC
26121611
Energy Star Flag
No
Manufacturer Part Number
BARE-2-SOLID-ALUM-410-FT
UPC
98012020002
sku
12645
Length
410
Stranded/Solid
Solid
Number of Conductors
2
Item Name
Bare Wire
Conductor Material
Aluminum
Brand Name
No
Packing Type
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.