Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-2-SOL-CU-5000R Solid Copper Bare Wire 2-AWG Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-2-SOL-CU-5000R Solid Copper Bare Wire 2-AWG Master Reel

SKU: 10974
2-AWG Copper bare wire has current rating of 225-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This wire comes in master reel and is suitable for overhead transmission and distribution.
  • Solid bare wire
  • Suitable for overhead transmission and distribution
  • Current rating of 225-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

2-AWG Copper bare wire has current rating of 225-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This wire comes in master reel and is suitable for overhead transmission and distribution.

Specifications

Jacket Material
No
Insulation Material
No
Wire Gauge Size
2 AWG
UPC
98010033469
Manufacturer Part Number
BARE-2-SOL-CU-5000R
GTIN
00980100334697
UNSPSC
26121522
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Outside Diameter
257.6
Amperage Rating
225 Amp
Brand Name
No
Conductor Material
Copper
Item Name
Bare Wire
Length
5000
Packing Type
Master Reel
Stranded/Solid
Solid
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Category Level Three Search
Copper
Category Level Two Search
Bare Wire
Category Level One Search
Wire
Leaf Node Search
Copper
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.