Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BARE-1/0-19STRD-CU-1000R Stranded Copper Bare Wire 1/0-AWG 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE-1/0-19STRD-CU-1000R Stranded Copper Bare Wire 1/0-AWG 1000-ft Reel

SKU: 11065
Bare cable has 19-Strandcopper conductor of size 1/0-AWG. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 1000-ft cable comes in reel. It is suitable for overhead transmission and distribution in uninsulated hook-up, jumpers and grounds.
  • Suitable for overhead transmission and distribution
  • Has conductor of size 1/0-AWG
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

Bare cable has 19-Strandcopper conductor of size 1/0-AWG. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 1000-ft cable comes in reel. It is suitable for overhead transmission and distribution in uninsulated hook-up, jumpers and grounds.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Jacket Material
No
Insulation Material
No
sku
11065
RoHS Flag
No
Brand Name
No
UPC
98010033763
UNSPSC
26121522
Conductor Material
Copper
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Stranded/Solid
Stranded
Country Of Origin
United States of America
Strands
19
Wire Gauge Size
1/0 AWG
Length
1000
Item Name
Bare Wire
Manufacturer Part Number
BARE-1/0-19STRD-CU-1000R
GTIN
00980100337636
Packing Type
Reel
Energy Star Flag
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.