BARE**2-SOL-CU-TINNED-500FT Solid Tinned Copper Bare Wire 2-AWG 500-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BARE**2-SOL-CU-TINNED-500FT Solid Tinned Copper Bare Wire 2-AWG 500-ft Reel

SKU: 12309
2-AWG Tinned copper bare wire has current rating of 225-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 500-ft cable comes in reel and is suitable for overhead transmission and distribution. Cable meets ASTM standards.
  • Solid bare wire
  • Suitable for overhead transmission and distribution
  • Resistance of 0.156-Ohm/1000-ft at 20 deg C

Overview

2-AWG Tinned copper bare wire has current rating of 225-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 500-ft cable comes in reel and is suitable for overhead transmission and distribution. Cable meets ASTM standards.

Specifications

Jacket Material
No
Insulation Material
No
Wire Gauge Size
2 AWG
UPC
98010090699
Manufacturer Part Number
BARE**2-SOL-CU-TINNED-500FT
Standards
ASTM B-33
UNSPSC
26121522
Energy Star Flag
No
Outside Diameter
257.6
Amperage Rating
225 Amp
Brand Name
No
Conductor Material
Tinned Copper
Item Name
Bare Wire
Length
500
Packing Type
Reel
Stranded/Solid
Solid
Temperature Rating
25 deg C Ambient, 75 deg C Conductor

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.