Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line U404MCC 1-Phase Meter Main With MCC Bypass 4 Jaw 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line U404MCC 1-Phase Meter Main With MCC Bypass 4 Jaw 400-Amp

SKU: 524796
B-Line Meter main with MCC bypass operates at a voltage rating of 120/240-Volts, current rating of 400-Amps and interrupt rating of 22-Kilo-Amps. This 3-Wire, 1-Phase meter main includes aluminum snap ring. The 2-Pole, 4 jaw device supports stud line, MCB load, 6-AWG - 600-MCM neutral wire sizes. It has removable door with sealing provision and lifting handles. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.
  • Comes with aluminum snap ring
  • Removable door comes with sealing provision and lifting handles
  • Comes with MCC bypass

Overview

B-Line Meter main with MCC bypass operates at a voltage rating of 120/240-Volts, current rating of 400-Amps and interrupt rating of 22-Kilo-Amps. This 3-Wire, 1-Phase meter main includes aluminum snap ring. The 2-Pole, 4 jaw device supports stud line, MCB load, 6-AWG - 600-MCM neutral wire sizes. It has removable door with sealing provision and lifting handles. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
524796
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00782051815306
Standards
UL 67 Listed, ANSI C12.7, EUSERC 302A
Number of Poles
2
Phase
1
NEMA Rating
NEMA 3R
Brand Name
B-Line
Manufacturer Part Number
U404MCC
Manufacturer Name
B-Line
UPC
78205181530
Amperage Rating
400 Amp
Conductor Size
6 AWG-600 MCM Neutral
Mounting
Surface
Item Name
Meter Main With MCC Bypass
Interrupt Rating
22 Kilo-Amp
Finish
Gray Electrocoated
Feed Location
Underground
Dimensions
24 Inch Width x 6 Inch Depth x 38 Inch Height
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.