B-Line U227-MTBP 3-Phase 120/240-Volt And 120/208-Volt 4-Wire Fusible Pullout Ring Type Meter Main With Safety Socket Bypass 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line U227-MTBP 3-Phase 120/240-Volt And 120/208-Volt 4-Wire Fusible Pullout Ring Type Meter Main With Safety Socket Bypass 200-Amp

SKU: 464227
B-Line 3-Pole 4-Wire Fusible pull out ring meter main with safety socket bypass, has current rating of 200-Amps and voltage rating of 120/240-Volts. It features ANSI 61 gray acrylic electro-coated finish for corrosion resistance and durability. This meter main accommodates 6-AWG - 250-KCMIL line and neutral conductor. This 7-Jaw 3-Phase meter main has interrupt rating of 200-Kilo-Amps. It offers surface mounting. The meter main is NEMA 3R rated for safety. This meter main measures 30-Inch x 22-Inch x 6-Inch. It is ideal for Watt hour meters. Fusible pull out ring meter main is UL listed and meets ANSI standards.
  • Combination meter/main with safety socket (test block) bypass
  • Factory installed breaker
  • Combination meter/main safety socket with factory-installed 200-Amp fusible pull out and test/bypass facilities
  • T-fuses and aluminum snap ring included
  • Provisions for 2 AW base caps or hub kits on top overhead units
  • Self contained

Overview

B-Line 3-Pole 4-Wire Fusible pull out ring meter main with safety socket bypass, has current rating of 200-Amps and voltage rating of 120/240-Volts. It features ANSI 61 gray acrylic electro-coated finish for corrosion resistance and durability. This meter main accommodates 6-AWG - 250-KCMIL line and neutral conductor. This 7-Jaw 3-Phase meter main has interrupt rating of 200-Kilo-Amps. It offers surface mounting. The meter main is NEMA 3R rated for safety. This meter main measures 30-Inch x 22-Inch x 6-Inch. It is ideal for Watt hour meters. Fusible pull out ring meter main is UL listed and meets ANSI standards.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Jaws
7.0000
Knockouts
(2) 1/2 Inch, (4) 1-1/4 Inch, 1-1/2 Inch, 2 Inch, 2-1/2 Inch, (3) 2-1/2 Inch, 3 Inch Concentric
Number of Poles
3
Feed Location
Overhead/Underground
Interrupt Rating
200 Kilo-Amp
Enclosure
NEMA 3R
Number of Sockets
1.0000
Manufacturer Name
Eaton
Conductor Size
6 AWG-250 KCMIL Line/Neutral
Manufacturer Part Number
U227-MTBP
Phase
3
Number of Wires
4.0000
UPC
78205162100
Amperage Rating
200 Amp
Type
Fusible Pullout
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121102
GTIN
00782051621006
Standards
UL 67, ANSI C12.7, EUSERC 305A
Finish
ANSI 61 Gray Acrylic Electrocoated
Energy Star Flag
No
Voltage Rating
120/240 Volt, 120/208 Volt
Mounting
Surface
Item Name
Ring Type Meter Main With Safety Socket Bypass
Dimensions
22 Inch Width x 6 Inch Depth x 30 Inch Height
Brand Name
B-Line

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.