Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line U224 MTBPL 1-Phase 120/240-Volt 3-Wire Self-Contained Ring Type Meter Main Load Center With Safety Socket Bypass 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line U224 MTBPL 1-Phase 120/240-Volt 3-Wire Self-Contained Ring Type Meter Main Load Center With Safety Socket Bypass 200-Amp

SKU: 499921
B-Line Meter main loadcenter with safety socket bypass has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt rating of 100-Kilo-Amps. The self-contained meter main features NEMA 3R rainproof with 4 jaws. This 3-Wire, 1-Phase meter main includes aluminum snap ring. The 2-Pole device supports 6-AWG - 250-MCM line/neutral wire size. It is perfect for use with Watt-hour meters. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.
  • Factory installed fused pull out ("T" fuses included)
  • Receive Watt-hour meters
  • Has an interrupt rating of 100-Kilo-Amps

Overview

B-Line Meter main loadcenter with safety socket bypass has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt rating of 100-Kilo-Amps. The self-contained meter main features NEMA 3R rainproof with 4 jaws. This 3-Wire, 1-Phase meter main includes aluminum snap ring. The 2-Pole device supports 6-AWG - 250-MCM line/neutral wire size. It is perfect for use with Watt-hour meters. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
499921
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
4.0000
Type
Self-Contained
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00782051701401
Standards
UL 67 Listed, ANSI C12.7, EUSERC 305A
Number of Poles
2
Number of Spaces
20
Phase
1
Number of Circuits
40.0000
Brand Name
B-Line
Manufacturer Part Number
U224 MTBPL
Manufacturer Name
B-Line
UPC
78205170140
Amperage Rating
200 Amp
Conductor Size
6 AWG-250 MCM Line/Neutral
Mounting
Surface
Item Name
Ring Type Meter Main Load Center With Safety Socket Bypass
Interrupt Rating
100 Kilo-Amp
Finish
Gray Electrocoated
Feed Location
Overhead/Underground
Dimensions
27 Inch Width x 6 Inch Depth x 30 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.