Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line SHDMID10-31PA Aluminum Mid Clamp 1 - 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line SHDMID10-31PA Aluminum Mid Clamp 1 - 1-1/2-Inch

SKU: 106151
B-Line Mid clamp of trade size 1 - 1.5-Inch, has aluminum construction and withstands load capacity of 600 lb.
  • Features high-quality aluminum construction
  • Trade size of 1 - 1.5-Inch
  • Withstands maximum load capacity of 600 lb

Overview

B-Line Mid clamp of trade size 1 - 1.5-Inch, has aluminum construction and withstands load capacity of 600 lb.

Specifications

Brand Name
B-Line
Manufacturer Part Number
SHDMID10-31PA
Manufacturer Name
Eaton
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
France
Load Capacity
600 lb
Finish
No
Item Name
Mid Clamp
Material
Aluminum
Trade Size
1 - 1-1/2 Inch
UNSPSC
41113630
Is PFA Discontinued
Yes

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.