Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line SB211318YZ Yellow Zinc 6 Gauge Steel Runway Wall Angle Support Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line SB211318YZ Yellow Zinc 6 Gauge Steel Runway Wall Angle Support Kit

SKU: 389724
B-Line Runway wall angle support kit includes one angle bracket, two J-bolt and 5/16-Inch 18 hardware. Angle bracket features 6-gauge steel/ASTM A569 construction and yellow zinc finish. Kit helps in securing cable runway to a wall.
  • Sized for both 1-1/2-Inch and 2-Inch stringers
  • Suitable for securing cable runway to a wall
  • 6-Gauge Steel/ASTM A569 construction

Overview

B-Line Runway wall angle support kit includes one angle bracket, two J-bolt and 5/16-Inch 18 hardware. Angle bracket features 6-gauge steel/ASTM A569 construction and yellow zinc finish. Kit helps in securing cable runway to a wall.

Specifications

Orientation
No
Finish
No
Shape
No
GTIN
00799038017110
Trade Size
18 Inch
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131705
UPC
79903801711
Manufacturer Name
Eaton
Manufacturer Part Number
SB211318YZ
Item Name
Runway Wall Angle Support Kit
Material
6 Gauge Steel/ASTM A569
Color/Finish
Yellow/Zinc
Brand Name
B-Line

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.